Shop All Rulers and Straight Edges
Starrett
Steel Rule, Spring Tempered, 6 In, 7R Grad
Mfr # C607R-6
Zoro # G1021395
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Steel
- Graduations 100ths, 16ths, 32nds, 64ths
- Width (In.) 3/4 in
- Finish Satin
Product Information
- Brand Starrett
- MFR # C607R-6
- Zoro # G1021395
- UPC # 049659526882
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Width (In.) | 3/4 in |
Length - SAE | 6 in |
Width - SAE | 3/4 in |
Description
Steel Rule, Spring Tempered, Thickness 0.05 in, Graduation Marks 1/64 in, 1/100 in, Coating Chrome, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement SAE, Features Quick Reading, Includes Case, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 6 in, Length - Metric Not Applicable, Width - SAE 3/4 in, Width - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS PowerTooth 15 in. Steel Universal Hand Saw 13 TPI Coarse 1 pc (730700-1001)
- METABO Carbide Bit SDS+ 2CTR 11/16" x 10 x 12 (676167000)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (40331)
- INGERSOLL-RAND Extended Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 25,000 RPM (M2X250RG4)
- STARRETT Steel Rule, Spring Tempered, 12 In, 4R Grad (C604R-12)
- STARRETT Steel Rule, Flexible, 6 In, 16R Grad (C316R-6)
- STARRETT Steel Rule, Flexible, 24 In, 5R Grad (C305R-24)
- STARRETT Steel Rule, Flexible, 6 In, Type 34 Grad (C334-150)
- STARRETT Measuring Stick, 3/4" x 6 ft (SM66W)
- STARRETT Steel Rule, Semi-Flexible, 12 In, 4R Grad (C304SRE-12)
- STARRETT Standard End Measuring Rods W/Insulator (234A-31)
- Starrett Rulers and Straight Edges