Shop All Rulers and Straight Edges
Starrett
Steel Rule, Spring-Tempered, 500mm
Mfr # C636-500
Zoro # G1261897
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 19 1/2 in
- Material Steel
- Graduations 32nds and 1/2mm on One Side; 64ths and 1mm on Reverse
- Finish Satin
- Graduation Type 36
Product Information
- Brand Starrett
- MFR # C636-500
- Zoro # G1261897
- UPC # 049659526363
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 19 1/2 in |
Length (mm) | 500 mm |
Width (mm) | 29 mm |
Length - Metric | 500 mm |
Width - Metric | 29 mm |
Length - SAE | 19 1/2 in |
Description
Steel Rule, Thickness 0.05 in, Graduation Marks 0.5 mm, 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement Metric/SAE, Features Quick Reading, Rule Type Rule, Numeric Marks Inches, Millimeters, Numeric Format Decimal, Fractional, Length - SAE 19 1/2 in, Length - Metric 500 mm, Width - Metric 29 mm, Graduation Units Inches, Millimeters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS American Hook, 6 ft. Dog Bone Pole, HiViz Orange, D-Handle (DBO-6AH-D)
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 4/6 TPI (86664LPB103050)
- KRAFT TOOL Blue Steel Pool Trowel, 22"x5 (CF296B)
- CAPRI TOOLS 12 mm x 13 mm Super-Thin Open End Wrench (11850-1213)
- STARRETT Straight Edge, Beveled, NoGrad, 36 In (385-36)
- STARRETT Steel Rule, Flexible, 6 In, 16R Grad (C316R-6)
- STARRETT Steel Rule, Flexible, 150mm, Type 35 Grad (C635-150)
- STARRETT Steel Rule, Flexible, 6 In, Type 34 Grad (C334-150)
- STARRETT Steel Rule, Spring Tempered, 12 In, 4R Grad (C604R-12)
- STARRETT Steel Rule, Heavy Spring-Tempered, 48 In (C404R-48)
- THE PENCIL GRIP Stainless Steel Ruler, 18 inch, PK6 (158)
- Starrett Rulers and Straight Edges