Shop All Rulers and Straight Edges
Starrett
Steel Rule, Spring Tempered, 24 In, 4R Grad
Mfr # C604R-24
Zoro # G2680081
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 24 in
- Material Steel
- Graduations 16ths, 32nds, 64ths, 8ths
- Width (In.) 1 1/4 in
- Finish Satin
Product Information
- Brand Starrett
- MFR # C604R-24
- Zoro # G2680081
- UPC # 049659526813
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 24 in |
Width (In.) | 1 1/4 in |
Length - SAE | 2 ft |
Width - SAE | 1 1/4 in |
Description
Steel Rule, Spring Tempered, Thickness 0.05 in, Graduation Marks 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement SAE, Features Quick Reading, Includes -, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 2 ft, Length - Metric Not Applicable, Width - SAE 1 1/4 in, Width - Metric Not Applicable, Graduation Units Inches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 20mm Metric Socket, 6 Points (32520)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/8 (C09752)
- REGAL CUTTING TOOLS M22 x 1.5 D6 4 Flt. Taper Metric Hand Tap (027805AS)
- INTERAPID Contact Point, Carbide, 0.08" Tip Dia. (74.105996)
- STARRETT Steel Rule, Spring-Tempered, 500mm (C636-500)
- STARRETT Steel Rule, 6In, Type 36, 1 Blank End (C636EM-6)
- STARRETT Square Head Only (H11-6)
- STARRETT Steel Rule, Spring Tempered, 150mm, Type 35 (C635E-150)
- STARRETT Aluminum 1 Meter Stick Rule, 1/8" Grad (MS-2)
- STARRETT Rule 6IN (C306R-6)
- MITUTOYO Rigid Rule, Steel, 24 In. L (182-161)
- Starrett Rulers and Straight Edges