Shop All Rulers and Straight Edges
Starrett
Steel Rule, Semi-Flexible, 6 In, 4R Grad
Mfr # C304SRE-6
Zoro # G0284365
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Steel
- Graduations 16ths, 32nds, 64ths, 8ths
- Width (In.) 3/4 in
- Finish Satin
Product Information
- Brand Starrett
- MFR # C304SRE-6
- Zoro # G0284365
- UPC # 049659513431
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Width (In.) | 3/4 in |
Length - SAE | 6 in |
Width - SAE | 3/4 in |
Description
The Starrett C304SRE-6 Steel Rule, Semi-Flexible is the ideal tool for accurate measurements. Made of hardened and tempered tool steel, this rule is extremely durable. The satin chrome finish protects against corrosion and rusting. It has a length of 6 in., width of 3/4 in., and 16ths, 32nds, 64ths, and 8ths graduations respectively. When you need to measure accurately, rely on the Starrett C304SRE-6 Steel Rule, Semi Flexible to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Similar To DIN 6336, D=3/8-16, D1= 50 H=32, Internal Thread, Cap and Grip: Black Plastic (K0154.2A4)
- MONTEZUMA Tool Cabinet, 16 Drawer, 72 in W x 24 in D (BKM722416TC)
- KLEIN TOOLS 2.416-Inch Knockout Die for 2-Inch Conduit (53868)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (40963)
- STARRETT Straight Edge 18IN (385-18)
- STARRETT Ase-72 Starrett Aluminum Rule 72" (ASE-72)
- STARRETT Steel Rule, Spring Tempered, 6 In, 10R Grad (C622R-6)
- STARRETT Steel Rule, Spring Tempered, 18 In, 4R Grad (C604R-18)
- STARRETT Steel Rule, 35 Grad, 300 L x 25.4mm, Chrome (C635-300)
- STARRETT Steel Rule, Flexible, 24 In, 4R Grad (C304R-24)
- MITUTOYO Steel Rule, Flexible, 12In, 32/64/10/100ths (182-223)
- Starrett Measuring and Layout Tools