Shop All Rulers and Straight Edges
Starrett
Steel Rule, Flexible, 6 In, Type 31 Grad
Mfr # C331-150
Zoro # G0846142
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Steel
- Graduations 1/2mm, 1mm, 32nds, 64ths
- Width (In.) 1/2 in
- Finish Satin
Product Information
- Brand Starrett
- MFR # C331-150
- Zoro # G0846142
- UPC # 049659513318
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Width (In.) | 1/2 in |
Length (mm) | 150 mm |
Width (mm) | 23 mm |
Width - SAE | 1/2 in |
Length - SAE | 5 3/4 in |
Length - Metric | 150 mm |
Width - Metric | 23 mm |
Description
Steel Rule, Flexible, Thickness 0.02 in, Graduation Marks 0.5 mm, 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement Metric/SAE, Features Quick Reading, Includes -, Rule Type Rule, Numeric Marks Inches, Millimeters, Numeric Format Decimal, Fractional, Length - SAE 5 3/4 in, Length - Metric 150 mm, Width - SAE 1/2 in, Width - Metric 23 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG Offset Ratchet 1/2"x9/16" 12PT Box Wr (KHROW-1618DH)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (5102MAX)
- 3M Disc Sander 28408, 4in - 5in, 1 hp, 5/8-11 EXT, 12,000 RPM, 1/pk (28408)
- RIDGID Nut, For Use w/4NV21, 4VN22 (31760)
- STARRETT Steel Rule, Flexible, 6 In, 5R Grad (C305R-6)
- STARRETT Rule 18IN (C305R-18)
- STARRETT Measuring Stick, 1/2"x12ft, RightLeft Read (SM412WRL)
- STARRETT Measuring Stick, 3/4"x 6'., Metric/English (SM66ME)
- STARRETT Steel Rule, Heavy Spring-Tempered, 72 In (C404R-72)
- STARRETT Steel Rule, Spring Tempered, 6 In, 6R Grad (C606R-6)
- CHARLES LEONARD Open Center Protractor, Plastic, 6" Ruler Edge, Clear (77106)
- Starrett Measuring and Layout Tools