Shop All Rulers and Straight Edges
Starrett
Steel Rule, Flexible, 150mm, Type 35 Grad
Mfr # C635-150
Zoro # G1817243
original price:
$35.29
5% off
new price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Graduations mm, 1/2mm, mm, 1/2mm
- Finish Satin
- Length (mm) 150 mm
- Markings C635-150
Product Information
- Brand Starrett
- MFR # C635-150
- Zoro # G1817243
- UPC # 049659526301
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (mm) | 150 mm |
Width (mm) | 19 mm |
Length - Metric | 150 mm |
Width - Metric | 19 mm |
Description
Steel Rule, Flexible, Thickness 0.05 in, Graduation Marks 1 mm, 0.5 mm, Coating Chrome, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement Metric, Features Quick Reading, Includes -, Rule Type Rule, Numeric Marks Millimeters, Numeric Format Decimal, Length - SAE Not Applicable, Length - Metric 150 mm, Width - SAE Not Applicable, Width - Metric 19 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .0620 HSS Straight Shank Chucking Reamer (DWRR.0620)
- MIRKA 3" X 4" Sgv Sander W (MR-34DB)
- INSIZE Insize Handly Level, 4inL (4912-100)
- WESTWARD Nut Driver, Metric, Solid Round, 8.0mm (401L30)
- STARRETT Aluminum Rule Straight Edge, 48" (ASE-48)
- STARRETT Steel Rule, Semi-Flexible, 12 In, 4R Grad (C304SRE-12)
- STARRETT Steel Rule, 6In, Type 36, 1 Blank End (C636EM-6)
- STARRETT Steel Rule, Spring Tempered, 150mm, Type 35 (C635E-150)
- STARRETT Steel Straight Edge, No Bevel, 12 In (380-12)
- STARRETT Steel Rule, Flexible, 24 In, 5R Grad (C305R-24)
- CRESCENT LUFKIN Engineers Fold Rule 6Ft (1066DN)
- Starrett Measuring and Layout Tools