Shop All Combination Square Sets and Components
Starrett
Square Head, Steel, Smooth Finish
Mfr # H33-1224
Zoro # G1568646
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Head Type Square
- Head Material Steel
- Features Bearing Surfaces Accurately Ground
- Finish Smooth
Product Information
- Brand Starrett
- MFR # H33-1224
- Zoro # G1568646
- UPC # 049659502251
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Overall Width | 1 in |
Compatible Blade Width | 1 in |
Overall Length | 4 in |
Compatible Blade Length | 18 in |
Details
Item | Square Head |
Number of Pieces | 1 |
Head Type | Square |
Head Material | Steel |
Features | Bearing Surfaces Accurately Ground |
Finish | Smooth |
Material | Steel |
Compatible Square Type | Bevel Protractor, Combination Set, Combination Squares |
Compatible with Manufacturer Model Number | 11H-12-4R, 11HC-12-4R, C11H-12-4R |
Color | Black |
Compatible Manufacturer Part Number | 11H-12-4R, 11HC-12-4R, C11H-12-4R |
Compatible Manufacturer Model Number | 11H-12-4R, 11HC-12-4R, C11H-12-4R |
For Use with Mfr. Model Number | 11H-12-4R, 11HC-12-4R, C11H-12-4R |
For Use With Mfr. Model Number | 11H-12-4R, 11HC-12-4R, C11H-12-4R |
Description
Square Head, Compatible with Manufacturer Model Number 11H-12-4R, 11HC-12-4R, C11H-12-4R, Compatible with Grainger Part Number 26Y957, 2ZUR1, 3AEP9, Head Type Square, Finish Smooth, Material Steel, Compatible Blade Length 18 in, Compatible Square Type Bevel Protractor, Combination Set, Combination Squares, Product Type Head, Color Black, Compatible Blade Width 1 in, Overall Length 4 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Replacement Pipe Die, 1/2-3/4, PK4, RHINO (89162)
- PROTO 1/4" Drive Universal Joint SAE (J4770AB)
- WRIGHT TOOL SKT 3/4 Drive 1 13/16 STD IMP (WR6858)
- MAKITA Impact XPS SAE Impact Socket Set, 8 pcs (E-01703)
- STARRETT Square Head, Cast Iron, Wrinkle Finish (H11-1224)
- STARRETT Combination Sqaure Blade, 6 In, 4R (CB6-4R)
- STARRETT Combination Square Blade, 12 In, 16R (CB12-16R)
- STARRETT Combination Set (9ME-300)
- STARRETT Combination Square (11H-18-4R)
- STARRETT Combination Square (C33H-24-4R)
- STM 12 Rule For Combination Square Set (606044)
- Starrett Measuring and Layout Tools