Shop All Spring Calipers and Dividers
Starrett
Spring Divider, 6 In, Spring
Mfr # 83B-6
Zoro # G3483225
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 6
- Construction Steel
- Leg Style Flat
- Range 0 in to 6 in/0 mm to 150 mm
- Minimum Measurement - mm 0 mm
Product Information
- Brand Starrett
- MFR # 83B-6
- Zoro # G3483225
- UPC # 049659503791
- Country of Origin United States
- Category Spring Calipers and Dividers
Details
Item | Spring Divider |
Range (In.) | 6 |
Construction | Steel |
Nut Type | Quick-Spring |
Leg Style | Flat |
Range | 0 in to 6 in/0 mm to 150 mm |
Minimum Measurement - mm | 0 mm |
Minimum Measurement - Inch | 0 in |
Joint Type | Spring |
Maximum Measurement - mm | 150 mm |
Caliper Material | Steel |
Tip Type | Solid Points |
Maximum Measurement - Inch | 6 in |
Maximum Measurement | 150 mm, 6 in |
Description
Spring Divider, Range 0 in to 6 in/0 mm to 150 mm, Joint Type Spring, Maximum Measurement 150 mm, 6 in, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Nut Type Quick-Spring, Tip Type Solid Points, Caliper Material Steel, Includes -, Leg Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 60 Deg, #6x4 L, HSS (26040)
- BLACK & DECKER Guard (397661-00)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134140001)
- REMCO Hand Scraper, 4 in L, Yellow (69636)
- STARRETT Spring Divider, 6 In, Flat, Solid (83A-6)
- STARRETT Spring Divider, 6 In, Round, Solid (277-6)
- STARRETT Hermaphrodite Caliper, 6 In, Firm Joint (243-6)
- STARRETT Firm Joint Caliper 18" Inside (27-18)
- STARRETT Inside Caliper With Round Legs 3" (274-3)
- STARRETT Spring Divider, 8 In, Solid (83A-8)
- URREA Inside calipers 10" (800110IN)
- Starrett Precision Measuring Tools