Shop All Spring Calipers and Dividers
Starrett
Spring Divider, 6 In, Round, Solid
Mfr # 277-6
Zoro # G2067667
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 6
- Construction Steel
- Nut Type Solid
- Minimum Measurement - Inch 0 in
- Maximum Measurement 150 mm, 6 in
Product Information
- Brand Starrett
- MFR # 277-6
- Zoro # G2067667
- UPC # 049659513110
- Country of Origin United States
- Category Spring Calipers and Dividers
Details
Item | Spring Divider |
Range (In.) | 6 |
Construction | Steel |
Nut Type | Solid |
Minimum Measurement - Inch | 0 in |
Maximum Measurement | 150 mm, 6 in |
Caliper Material | Steel |
Leg Style | Round |
Maximum Measurement - mm | 150 mm |
Range | 0 in to 6 in/0 mm to 150 mm |
Maximum Measurement - Inch | 6 in |
Joint Type | Spring |
Tip Type | Solid Points |
Minimum Measurement - mm | 0 mm |
Description
Spring Divider, Range 0 in to 6 in/0 mm to 150 mm, Joint Type Spring, Maximum Measurement 150 mm, 6 in, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Nut Type Solid, Tip Type Solid Points, Caliper Material Steel, Includes -, Leg Style Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 14'' x 090 x 1'' x 10mm Segments Ceramic Tile Blade (CTB-14-10)
- UNGER 12 Handle Brute Scraper, Green (UNGSH25C)
- BON TOOL Bon 21-182 Ball Jointer 7/8" With Wood Handle (21-182)
- OSG Straight Flute Hand Tap, Plug, 2 (1195101)
- STARRETT Inside Spring Caliper, 12 In, Solid (73A-12)
- STARRETT Inside Spring Caliper, 4 In, Solid (73A-4)
- STARRETT Inside Spring Caliper, 6 In, Round, Solid (274-6)
- STARRETT Divider (85C)
- STARRETT Inside Spring Caliper, 8 In, Solid (73A-8)
- STARRETT Outside Spring Caliper, 6 In, Solid (275-6)
- STARRETT Divider (85A)
- Starrett Precision Measuring Tools