Shop All Rulers and Straight Edges
Starrett
Rule 12IN
Mfr # C616R-12
Zoro # G0896826
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Material Steel
- Graduations 100ths, 64ths, Aircraft Quick-Reading 50ths, Quick-Reading 32nds
- Width (In.) 1 in
- Finish Satin
Product Information
- Brand Starrett
- MFR # C616R-12
- Zoro # G0896826
- UPC # 049659527025
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 in |
Width (In.) | 1 in |
Width - SAE | 1 in |
Length - SAE | 12 in |
Description
Ruler, Thickness 0.05 in, Graduation Marks 1/64 in, 1/100 in, Coating Chrome, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement SAE, Features Quick Reading, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 12 in, Length - Metric Not Applicable, Width - SAE 1 in, Width - Metric Not Applicable, Graduation Units Inches, Graduation Scale 16R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K6 Heavy Duty Knife, Heavy Duty Cutter Knife with Safety Cap, 6pk. (16006)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (273-8-5PK)
- LISLE PULLER WIPER ARM/BATTERY TERM (LI54150)
- DRILL AMERICA #36 Solid Carbide Drill Bit (DMOD36)
- STARRETT Steel Rule, Heavy Spring-Tempered, 36 In (C404R-36)
- STARRETT Straight Edge 36IN (387-36)
- STARRETT Steel Rule, Spring Tempered, 6 In, 7R Grad (C607R-6)
- STARRETT Steel Rule, Heavy Spring-Tempered, 72 In (C404R-72)
- STARRETT Measuring Stick, 1/2" x 4', Metric/English (SM44ME)
- STARRETT Steel Rule, Spring Tempered, 6 In, 4R Grad (C604R-6)
- CHARTPAK Architect Triangular Scale/Ruler, 12" (238)
- Starrett Rulers and Straight Edges