Shop All Cutter Parts
Starrett
Roller Contact Point for Dial Indicators
Mfr # 25W
Zoro # G0667301
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4 in
- Impact Rated No
- For Use With AGD Indicator
- Contact Point Tip Diameter 1/4 in
- Compatible with Manufacturer Model No. Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25
Product Information
- Brand Starrett
- MFR # 25W
- Zoro # G0667301
- UPC # 049659539165
- Country of Origin United States
- Category Cutter Parts
Dimensions
Overall Length | 3/4 in |
Contact Point Tip Diameter | 1/4 in |
Contact Point Thread Size | #4-48 |
Contact Point Tip Length | 9/16 in |
Details
Item | Roller Contact |
Impact Rated | No |
For Use With | AGD Indicator |
Type | 3/8 in dia, #4-48 Screw Thread |
Compatible with Manufacturer Model No. | Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25 |
Number of Pieces | 1 |
Contact Point Shape | Rounded |
Contact Point Material | Steel |
Includes Case | No |
Description
This Starrett 25W Roller Contact Point is a reliable tool that allows you to quickly and easily attach the roller contact point for dial indicators. The durable #4-48 screw thread ensures this item stays in place when attached to the indicator. This Starrett 25W Roller Contact Point will help you quickly get your dial indicator up and running.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAK MANUFACTURING 18" INDUSTRIAL CANTILEVER TOOLBOX (HMBW00210180)
- C & R ENTERPRISES WITH ZIPPER, 4 FT (AUGER BAG)
- ZORO SELECT External thread repair tool with 11/16 - 1-1/2" capacity (NES2)
- TESA BROWN & SHARPE Contact Point, Carbide, 1/2 x 0.040 In (599-7030-40)
- STARRETT Indicator Attachment for Magnetic Bases (657Y)
- WESTWARD Repl Blade Set, Center Cut, For 22UN79 (22UN82)
- KLEIN TOOLS Ratchet Pawl Set for Pre2017 Edition Cat No 63060 (63366)
- WHEELER-REX Capitol Style Ci Cutter, 4" (42900)
- WESTWARD Pipe Cutter Wheel For 4YR88 (5MZ34)
- GREENLEE Pin-Handle .187X.835 (34286)
- WESTWARD Ball Bearing Slides, 14 in. x 45mm, PR (GGS_51215)
- Starrett Hand Tool Parts