Shop All Radius Gauges
Starrett
Radius Gage W/Holder
Mfr # SD167GHZ
Zoro # G0672555
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Sizes 0.1 in to 0.25 in, 0.12 in to 0.3 in, 0.3 in to 0.1, 0.35 in to 0.5 in
- Range 0.1 in to 0.25 in by 0.005 in, 0.12 in to 0.3 in by 0.01 in, 0.3 in to 0.1 in by 0.02 in, 0.35 in to 0.5 in by 0.05 in
- Dimension Type Angle
- Increments 0.005 in; 0.01 in; 0.02 in; 0.05 in
- Number of Leaves 26
Product Information
- Brand Starrett
- MFR # SD167GHZ
- Zoro # G0672555
- Country of Origin United States
- Category Radius Gauges
Dimensions
Included Sizes | 0.1 in to 0.25 in, 0.12 in to 0.3 in, 0.3 in to 0.1, 0.35 in to 0.5 in |
Dimension Type | Angle |
Details
Item | Radius Gage W/Holder |
Range | 0.1 in to 0.25 in by 0.005 in, 0.12 in to 0.3 in by 0.01 in, 0.3 in to 0.1 in by 0.02 in, 0.35 in to 0.5 in by 0.05 in |
Increments | 0.005 in; 0.01 in; 0.02 in; 0.05 in |
Number of Leaves | 26 |
Description
Radius Gage W/Holder, Range 0.1 in to 0.25 in by 0.005 in, 0.12 in to 0.3 in by 0.01 in, 0.3 in to 0.1 in by 0.02 in, 0.35 in to 0.5 in by 0.05 in, Dimension Type Angle, Included Sizes 0.1 in to 0.25 in, 0.12 in to 0.3 in, 0.3 in to 0.1, 0.35 in to 0.5 in, Increments 0.005 in; 0.01 in; 0.02 in; 0.05 in, Number of Leaves 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .3165 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477824)
- DIABLO Freud 3/8 in. D X 2-1/2 in. L Carbide Double Flute Straight Router Bit (04-124)
- STANLEY Hacksaw, Mini, 10 In, Ergo w/Thumb Rest (20-807)
- HHIP 1/2-13 Heavy Duty Hex Nut (3421-3919)
- STARRETT Radius Gage (167M-10)
- STARRETT Radius Gage (167M-3)
- STARRETT Radius Gage W/Holder (S167AHZ)
- STARRETT Radius Gage (167-7/16)
- STARRETT Radius Gage (167-3/64)
- STARRETT Radius Gage W/Holder (S167MAHZ)
- STARRETT Radius Gage 120 Formerly Pt22970 (167-120)
- Starrett Precision Measuring Tools