Shop All Radius Gauges
Starrett
Radius Gage 200 Formerly Pt22974
Mfr # 167-200
Zoro # G0965925
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Angle
- Included Sizes 0.2 in
- Number of Leaves 1
Product Information
- Brand Starrett
- MFR # 167-200
- Zoro # G0965925
- Country of Origin United States
- Category Radius Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 0.2 in |
Details
Item | Radius Gage 200 Formerly Pt22974 |
Number of Leaves | 1 |
Description
Radius Gage 200 Formerly Pt22974, Dimension Type Angle, Included Sizes 0.2 in, Number of Leaves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 4 3/4In Diagonal Cutter Large Oval (822N)
- LINK HANDLES Socket Hoe Handle, 60", Chucked (66644)
- PROTO 1/2 in Drive Impact Socket 1 in Size 6 pt Deep Depth, Black Oxide (J7332H)
- INSIZE Digital Caliper, 4-6-5-4"/115-135mm Range (2151-135)
- STARRETT Radius Gage W/Holder (S167MAHZ)
- STARRETT Radius Gage (167-1/32)
- STARRETT Radius Gage (167-11/64)
- STARRETT Radius Gage W/Holder (S167MCHZ)
- STARRETT Radius Gage (167-1/16)
- STARRETT Starrett 51292 270 Taper Gage, 0.010-0.150" (270)
- MITUTOYO Radius Gage Set, 34 Pairs, 1-7mm (186-105)
- Starrett Radius Gauges