Shop All Radius Gauges
Starrett
Radius Gage
Mfr # 167M-4 1/2
Zoro # G3670530
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Sizes 4.5 mm
- Dimension Type Angle
- Number of Leaves 1
Product Information
- Brand Starrett
- MFR # 167M-4 1/2
- Zoro # G3670530
- Country of Origin United States
- Category Radius Gauges
Dimensions
Included Sizes | 4.5 mm |
Dimension Type | Angle |
Details
Item | Radius Gage |
Number of Leaves | 1 |
Description
Radius Gage, Dimension Type Angle, Included Sizes 4.5 mm, Number of Leaves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket Set, Metric, SAE, 3 pcs (49-66-7830)
- WILTON Belt Tension Lever (5051021)
- URREA Tool Box, Steel, Red, 25 in W x 9-1/2 in D x 9-1/2 in H (D7)
- DYNABRADE SANDER BOARD DYNALINE IN-LINE 8" NON-VAC (DB57400)
- STARRETT Radius Gage 120 Formerly Pt22970 (167-120)
- STARRETT Radius Gage (167-1/32)
- STARRETT Radius Gage (167-7/16)
- STARRETT Radius Gage (272B)
- STARRETT Radius Gage (167-3/16)
- STARRETT Radius Gage (167-3/32)
- STARRETT Radius Gage W/Holder (SD167GHZ)
- Starrett Precision Measuring Tools