Shop All Radius Gauges
Starrett
Radius Gage
Mfr # 167M-1/2
Zoro # G0965721
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Angle
- Included Sizes 0.5 mm
- Number of Leaves 1
Product Information
- Brand Starrett
- MFR # 167M-1/2
- Zoro # G0965721
- Country of Origin United States
- Category Radius Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 0.5 mm |
Details
Item | Radius Gage |
Number of Leaves | 1 |
Description
Radius Gage, Dimension Type Angle, Included Sizes 0.5 mm, Number of Leaves 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Multi-Trac Fresno 1" Spacing, 36" x 5 (CC880)
- HUSQVARNA Handheld Coring Drill, 120VAC, 13.0A, 6" (DM220)
- WESTWARD Cant Saw File, Std Cut, Triangular, 6 In L (10Z677)
- SUPER TOOL #1 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.2280" (50394)
- STARRETT Radius Gage (167-11/64)
- STARRETT Radius Gage (167M-3)
- STARRETT Radius Gage (167-1/32)
- STARRETT Radius Gage (272A)
- STARRETT Radius Gage (167-3/32)
- STARRETT Radius Gage (167-1/4)
- HHIP 26 Piece .010-0.500" Radius Gage Set (4901-0026)
- Starrett Precision Measuring Tools