Shop All Radius Gauges
Starrett
Radius Gage
Mfr # 167-3/16
Zoro # G3670381
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Leaves 1
- Dimension Type Angle
- Included Sizes 3/16 in
Product Information
- Brand Starrett
- MFR # 167-3/16
- Zoro # G3670381
- Country of Origin United States
- Category Radius Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 3/16 in |
Details
Item | Radius Gage |
Number of Leaves | 1 |
Description
Radius Gage, Dimension Type Angle, Included Sizes 3/16 in, Number of Leaves 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Impact Socket 6 (472D)
- BON TOOL Bon 11-890 Backing Rod Installer, Adjustable (11-890)
- PROTO Service Wrench, Satin, Size 2-3/8 In. (J3576)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4712N)
- STARRETT Radius Gage (167-3/32)
- STARRETT Radius Gage (167-1/32)
- STARRETT Radius Gage W/Holder (SD167GHZ)
- STARRETT Radius Gage (167M-10)
- STARRETT Starrett 51292 270 Taper Gage, 0.010-0.150" (270)
- STARRETT Radius Gage (167-3/64)
- ASIMETO 132 1764 Radius Gauge Set (7605401)
- Starrett Precision Gauges & Accessories