Shop All Radius Gauges
Starrett
Radius Gage 040 Formerly Pt22963
Mfr # 167-040
Zoro # G0965819
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Leaves 1
- Dimension Type Angle
- Included Sizes 0.04 in
Product Information
- Brand Starrett
- MFR # 167-040
- Zoro # G0965819
- Country of Origin United States
- Category Radius Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 0.04 in |
Details
Item | Radius Gage 040 Formerly Pt22963 |
Number of Leaves | 1 |
Description
Radius Gage 040 Formerly Pt22963, Dimension Type Angle, Included Sizes 0.04 in, Number of Leaves 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Deep Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Full Polish (J54101)
- DRILL AMERICA 1/2"-28 HSS Plug Hand Tap (DWTST1/2-28P)
- TUNGALOY Parting Off Indexable Insert, JTGR3, PK10 (6804983)
- KO-KEN Socket 3/8 12 Point 55mm 3/8 Sq. Drive (3305A-3/8)
- STARRETT Radius Gage W/Holder (S167MAHZ)
- STARRETT Radius Gage (167-11/64)
- STARRETT Radius Gage (167M-3)
- STARRETT Radius Gage (167-3/64)
- STARRETT Radius Gage (167-1/16)
- STARRETT Radius Gage (167-3/32)
- STARRETT Radius Gage (167-1/32)
- Starrett Radius Gauges