Shop All Pin Vises
Starrett
Pin Vise, 0.115-0.187 In, PVC Handle
Mfr # 166D
Zoro # G2786901
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0.115 to 0.187
- Range (mm) 2.90 mm to 4.8 mm
- Finish Nickel Plated
- Application Holds Wires, Scriber Points, Small Files, Taps and Drills
- Single End or Double End Single End
Product Information
Dimensions
Minimum Size - Inch | 0.115 in |
Maximum Size - Inch | 0.187 in |
Minimum Size - mm | 2.9 mm |
Overall Length | 3.65 in |
Maximum Size - mm | 4.8 mm |
Details
Item | Pin Vise |
Range (In.) | 0.115 to 0.187 |
Range (mm) | 2.90 mm to 4.8 mm |
Handle | Octagon PVC |
Finish | Nickel Plated |
Application | Holds Wires, Scriber Points, Small Files, Taps and Drills |
Single End or Double End | Single End |
Material | Steel |
With Swivel Head | No |
Grip Shape | Octagon |
Grip Style | PVC Coated |
Range - Inch | 0.115 in to 0.187 in |
Number of Pieces | 4 |
Description
Pin Vise, Material Steel, Finish Nickel Plated, Grip Shape Octagon, Grip Style PVC Coated, Maximum Size - Inch 0.187 in, Maximum Size - mm 4.8 mm, Minimum Size - Inch 0.115 in, Minimum Size - mm 2.9 mm, Number of Pieces 4, Range - Inch 0.115 in to 0.187 in, Range (mm) 2.90 mm to 4.8 mm, Single End or Double End Single End, Application Holds Wires, Scriber Points, Small Files, Taps and Drills, With Swivel Head No, Overall Length 3.65 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Slitting Saws, 2.0000" (2) (SAW0400)
- AMES 32 SledgeMaul Handle (2001400)
- BON TOOL Bon 82-770 Screed Level With Hand Holes 48" (82-770)
- DEWALT 3" x 12" Scaling Chisel SDS Max Shank (DW5838)
- STARRETT Pin Vise, 0.115-0.187 In, Nickel Plated (162D)
- STARRETT Double End Pin Vise, 0-0.125 In, Nickel (165)
- STARRETT Pin Vise, 0.050-0.125 In, PVC Handle (166C)
- STARRETT Pin Vise, 0.110-0.200 In, Tapered Collet (240D)
- STARRETT Pin Vise, 0-.040 In, PVC Handle (166A)
- STARRETT Pin Vise, 0.045-0.135 In, Tapered Collet (240C)
- BIG HORN Pin Vise (19224)
- Starrett Pin Vises