Shop All Pin Vises
Starrett
Pin Vise, 0.115-0.187 In, Nickel Plated
Mfr # 162D
Zoro # G0974513
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0.115 to 0.187
- Range (mm) 2.90 mm to 4.8 mm
- Finish Nickel Plated
- Application Holds Wires, Scriber Points, Small Files, Taps and Drills
- Grip Style Knurled
Product Information
Dimensions
Maximum Size - mm | 4.8 mm |
Overall Length | 3.65 in |
Maximum Size - Inch | 0.187 in |
Minimum Size - Inch | 0.115 in |
Minimum Size - mm | 2.9 mm |
Details
Item | Pin Vise |
Range (In.) | 0.115 to 0.187 |
Range (mm) | 2.90 mm to 4.8 mm |
Handle | Round, Knurled Steel |
Finish | Nickel Plated |
Application | Holds Wires, Scriber Points, Small Files, Taps and Drills |
Grip Style | Knurled |
Number of Pieces | 3 |
Single End or Double End | Single End |
Range - Inch | 0.115 in to 0.187 in |
Grip Shape | Round |
With Swivel Head | No |
Material | Steel |
Description
Pin Vise, Material Steel, Finish Nickel Plated, Grip Shape Round, Grip Style Knurled, Maximum Size - Inch 0.187 in, Maximum Size - mm 4.8 mm, Minimum Size - Inch 0.115 in, Minimum Size - mm 2.9 mm, Number of Pieces 3, Range - Inch 0.115 in to 0.187 in, Range (mm) 2.90 mm to 4.8 mm, Single End or Double End Single End, Application Holds Wires, Scriber Points, Small Files, Taps and Drills, With Swivel Head No, Overall Length 3.65 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Slotted Screwdriver, Blade 1/4" (99250N)
- K-TOOL INTERNATIONAL Swivel Head Telescopic Magnetic Retriever, 14 Lb Pull (KTI70901)
- RIDGID Set Of Connectors (50552)
- MILWAUKEE TOOL 4 pc. Pry Bar Set (48-22-9214)
- STARRETT Pin Vise, 0.115-0.187 In, PVC Handle (166D)
- STARRETT Pin Vise, 0.010-0.055 In, Tapered Collet (240A)
- STARRETT Double End Pin Vise, 0-0.125 In, Nickel (165)
- STARRETT Pin Vise Set w/Case, 4 Jaws (S166Z)
- STARRETT Pin Vise, 0.050-0.125 In, Nickel Plated (162C)
- STARRETT Pin Vise, 0.030-0.062 In, PVC Handle (166B)
- ECLIPSE Pin Vise Set, 4Pc (120)
- Starrett Pin Vises