Shop All Pin Vises
Starrett
Pin Vise, 0.050-0.125 In, Nickel Plated
Mfr # 162C
Zoro # G0963225
product price: $27.29
/ea
$27.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0.050 to 0.125
- Range (mm) 1.30 mm to 3.2 mm
- Finish Nickel Plated
- Application Holds Wires, Scriber Points, Small Files, Taps and Drills
- Grip Style Knurled
Product Information
Dimensions
Maximum Size - Inch | 0.125 in |
Minimum Size - mm | 1.3 mm |
Overall Length | 3.65 in |
Minimum Size - Inch | 0.05 in |
Maximum Size - mm | 3.2 mm |
Details
Item | Pin Vise |
Range (In.) | 0.050 to 0.125 |
Range (mm) | 1.30 mm to 3.2 mm |
Handle | Round, Knurled Steel |
Finish | Nickel Plated |
Application | Holds Wires, Scriber Points, Small Files, Taps and Drills |
Grip Style | Knurled |
Grip Shape | Round |
With Swivel Head | No |
Range - Inch | 0.05 in to 0.125 in |
Number of Pieces | 3 |
Single End or Double End | Single End |
Material | Steel |
Description
If you need a high-quality pin vise, the Starrett 162C is what you need. This tool offers extreme durability and precision for a number of applications. The Starrett 162C Pin Vise has a round handle that is knurled steel with nickel plated finish. It can hold wires, scriber points, small files, taps and drills. This tool measures 3.65 in. in length and 0.125 in. in maximum size. Its minimum size is 1.3 mm while its minimum size is 0.05 in.. When it comes to getting accurate measurements, you will definitely want to equip yourself with the Starrett 162C Pin Vise.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Slotted Power Bit, No. 18-20, 2" (80372/B)
- BOSCH 1/2 in, 18V DC Cordless Drill (GSR18V-535CN)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20845)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A31X20)
- STARRETT Pin Vise, 0.050-0.125 In, PVC Handle (166C)
- STARRETT Pin Vise, 0.115-0.187 In, PVC Handle (166D)
- STARRETT Pin Vise Set, 0-0.187 In, Nickel, 4 Pc (S162Z)
- STARRETT Pin Vise, 0-.040 In, PVC Handle (166A)
- STARRETT Pin Vise Set, 0.010-0.200, Taper, 4Pc (S240Z)
- STARRETT Pin Vise, 0.110-0.200 In, Tapered Collet (240D)
- STARRETT Double End Pin Vise, 0-0.125 In, Nickel (165)
- Starrett Pin Vises