Shop All Gauge Blocks and Clamps
Starrett
Pin Gage Set, Plus, 0.751-0.832 In
Mfr # S4010-832
Zoro # G3166134
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape ROUND
- Material Steel
- Measuring Range (In.) 0.751 to 0.832
- Increments (In.) 0.0010
- Application Used to Determine Small Hole Sizes/Gage Slots/Find Hole Distances
Product Information
- Brand Starrett
- MFR # S4010-832
- Zoro # G3166134
- UPC # 049659674903
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Length (In.) | 2 |
Overall Length | 2 in |
Diameter Increment | 0.001 in |
Dimension Type | Inch |
Diameter Range | 0.7510 in to 0.8320 in |
Details
Item | Pin Gauge Set |
Shape | ROUND |
Material | Steel |
Measuring Range (In.) | 0.751 to 0.832 |
Increments (In.) | 0.0010 |
Application | Used to Determine Small Hole Sizes/Gage Slots/Find Hole Distances |
Type | Go (Plus) |
Class | ZZ |
Includes | Case |
Tolerance | 0.0002 in |
Measuring Range | 0.751 in to 0.832 in |
Number of Gauges | 82 |
Hardness | RC 60/64 |
Included Certification | Certificate of Inspection |
Includes Handle | Yes |
Long Form Calibration Certificate | No |
Tolerance Class | ZZ |
Gauge Type | Go (Plus) |
Description
Pin Gauge Set, Material Steel, Diameter Increment 0.001 in, Diameter Range 0.7510 in to 0.8320 in, Gauge Type Go (Plus), Number of Gauges 82, Overall Length 2 in, Tolerance 0.0002 in, Tolerance Class ZZ, Hardness RC 60/64, Included Certification Certificate of Inspection, Includes Handle Yes, Long Form Calibration Certificate No, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Ratchet Handle 24 teeth 200mm Polished Handle 3/8 Sq. Drive (3753P)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC Let-F (C19194)
- STANLEY 24 oz. Ball Peen Hammer, 15-1/4" Hickory Handle (54-024)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016M)
- STARRETT V-Block/Clamp Set, 1 Ea, (567)
- STARRETT Pin Gage Set, Plus, 0.626-0.750 In (S4008-750)
- STARRETT Pin Gage Set, Minus, 0.011-0.060 In (S4001-060)
- STARRETT Pin Gage Set, Minus, 0.251-0.500 In (S4005-500)
- STARRETT Color Coded Go/No-Go Gage Hndl, .251"-.5" (PT45500)
- STARRETT Magnetic V-Block, 1 3/4 In Capacity (566)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.989 (111298900)
- Starrett Gauge Blocks and Clamps