Shop All Micrometer Sets
Starrett
Outside Micrometer Set, 0 to 6" Range
Mfr # ST444.1CXRLZ
Zoro # G1603633
product price: $1,299.99
/ea
Free Shipping & Returns
$1,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micrometers Included 1 in, 2 in, 3 in, 4 in, 5 in, 6 in
- Range 0 in to 6 in
- Resolution 0.0001 in
- Thimble Ratchet
- SPC Output No
Product Information
- Brand Starrett
- MFR # ST444.1CXRLZ
- Zoro # G1603633
- UPC # 049659725322
- Country of Origin China
- Category Micrometer Sets
Dimensions
Dimension Type | Inch |
Description
Starrett's ST444.1CXRLZ Outside Micrometer Set is a set of six micrometers that offer a wide range of applications and product categories. This makes it the perfect choice for a variety of tradespeople, including machinists, technicians, toolmakers and more. The 0 to 6" range provides you with the accuracy you need for your work. It comes with a ratchet thimble that allows you to get fast and accurate measurements every time. Each micrometer features Starrett's exclusive Carbide Spindle that can withstand any high or low temperature condition. The interchangeable spindles make this set very versatile as they can be used on different parts of your project, no matter how small or large they are. You will definitely want to have Starrett's ST444.1CXRLZ Outside Micrometer Set at hand when working on projects involving measurements because it gives you all the accuracy you need in one convenient package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N9 (R18PN9)
- WESTWARD HSS Thread Die, 2 In, M24, 1.5 Pitch (10T911)
- STARRETT Ball Attachment (247E)
- WIHA ESD Precision ScrwdrvrSt, NmPcs7 (27589)
- STARRETT Inside Micrometer Set, 4 to 24 In (823CZ)
- STARRETT Micrometer Set Outside (ST436.1CXRLZ)
- STARRETT Micrometer Set Outside (ST436.1CXFLZ)
- STARRETT Outside Micrometer Stand, for I In (3206)
- STARRETT Inside Micrometer Set, 4 to 32 In (823DZ)
- STARRETT Anvil Micrometer Set, 6 to 12" Range (224.1GRLZ)
- STARRETT Micrometer Set, 6-12 In, 0.001 Res, 6 Pc (S436DXRLZ)
- Starrett Precision Gauges & Accessories