Shop All Micrometers
Starrett
Outside Micrometer, 7/8", Pointed Anvil
Mfr # 210AP
Zoro # G4745876
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0 to 7/8"
- Operation Mechanical, Digital
- Features Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling and Better Readability, Gracefully Designed Tapered Frame for use in Narrow Slots and Tight Places, Quick and Easy Adjustment
- Spindle Point
Product Information
- Brand Starrett
- MFR # 210AP
- Zoro # G4745876
- UPC # 049659507317
- Country of Origin United States
- Category Micrometers
Dimensions
Anvil Size | 0.016 in |
Spindle Size | 0.0156 in |
Dimension Type | Inch |
Spindle Diameter | 0.25 in |
Description
Digital Screw Thread Micrometer, Range 0 in to 0.875 in, Resolution 0.001 in, Accuracy +/-0.0001 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Point, Anvil Size 0.016 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Plain, Anvil Material Steel, Case Included Yes, Case Type Plastic, Features Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment, Frame Material Steel, Includes -, Lock Nut Type -, Maximum Measurement - Inch 0.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Cfc-24"Gl (552-161-10)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 2 1/4 in L (54TM98)
- MITUTOYO Holtest, Digi, Head Set, 0.8"-2" (468-978)
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R AP/MAX 1/2x1/2x2x4 (C80571)
- STARRETT Can Seam Micrometer, 0-0.375" (208Z)
- STARRETT Outside Micrometer, 0 to 25mm Range (T436.1XRL-8)
- STARRETT Blade Micrometer, 4-5", 0.001" Res (486P-5)
- STARRETT Outside Micrometer Case, 2" (216ZZ-2)
- STARRETT Blade Type Micrometer, 1", Ratchet (486P-1)
- STARRETT Outside Micrometer, 5", Ratchet (436.1XRL-5)
- HHIP 5075mm Outside Micrometer (4111-8115)
- Starrett Micrometers