Shop All Micrometers
Starrett
Outside Micrometer, 50 to 75mm Range
Mfr # T444.1XRL-1
Zoro # G1575539
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Resists Rust, Balanced Frame and Thimble Design to Ensure Easy Handling and Better Readability, Insulated Frame for Prevention of Temperature Related Expansion and Contraction, Quick and Easy Adjustment
- Includes Adjustable Wrench, Case
- Spindle Flat
- Anvil Flat
Product Information
- Brand Starrett
- MFR # T444.1XRL-1
- Zoro # G1575539
- UPC # 049659520835
- Country of Origin China
- Category Micrometers
Dimensions
Dimension Type | Inch |
Spindle Diameter | 0.25 in |
Description
Mechanical Outside Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Dimension Type Inch, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Includes Adjustable Wrench, Case, Lock Nut Type Ring, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Rotating Spindle (Yes/No) Yes, Spindle Diameter 0.25 in, Spindle Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive Extra Long Hex Bit Socket 3/8" (5441-3/8L)
- EXCEL BLADES #16 Stencil Blades, 15 Pack Dispenser, 15PK (23016IND)
- MILWAUKEE TOOL Core Drill and Breaker (MXF301-2CXS, MXF368-1XC)
- RIDGID Drain Cleaning Attachment (66638)
- STARRETT Outside Micrometer, 3 to 4" Range (T444.1XRL-4)
- STARRETT Outside Micrometer, 5 to 6" Range, Ratchet (T444.1XRL-6)
- STARRETT Outside Micrometer, 2" to 3" Range (T444.1XRL-3)
- STARRETT Inside Micrometer, 4 to 40" (823EZ)
- STARRETT Depth Micrometer, 0 to 3" (440Z-3RL)
- STARRETT Outside Micrometer, 2 to 3", Ratchet (436.1XRL-3)
- MITUTOYO 0 to 1/.0001" Deep Throat Mic (118-129)
- Starrett Precision Measuring Tools