Shop All Micrometers
Starrett
Outside Micrometer, 5 to 6" Range, Ratchet
Mfr # T444.1XRL-6
Zoro # G1575511
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Resists Rust, Balanced Frame and Thimble Design to Ensure Easy Handling and Better Readability, Insulated Frame for Prevention of Temperature Related Expansion and Contraction, Quick and Easy Adjustment
- Includes Adjustable Wrench, Case
- Spindle Flat
- Anvil Flat
Product Information
- Brand Starrett
- MFR # T444.1XRL-6
- Zoro # G1575511
- UPC # 049659520880
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Diameter | 0.25 in |
Dimension Type | Inch |
Description
This Starrett T444.1XRL-6 Outside Micrometer is a must-have for anyone who needs to measure in fine increments. It has an accuracy of +/-0.0001" and a resolution of 0.0001". The micrometer features a 5 to 6" range, making it the perfect tool for small measurements on small parts. This model has a ratchet thimble that lets you take measurements quickly and easily, without having to reposition the instrument every time you make an adjustment. The lock nut type knurled ring ensures accurate locking with minimal friction during use, while the carbide anvil shape ensures maximum durability even after long periods of use. If you are looking for an outside micrometer that can deliver precise measurements within small increments, this Starrett model is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN6336.4-TE-40-M8-20 Star Knob (6336.4-TE-40-M8-20)
- DYNAMIC Tools 18" Wrecking Bar, 1.18 Width Of Cut (D056318)
- J.W. WINCO GN927-63-1/4X20-20-B-B Clamping Lever (3T20ST8K)
- PROTO Convertible Retaining Ring Pliers - 7-1/4" (J376L)
- STARRETT Outside Micrometer, 3 to 4" Range (T444.1XRL-4)
- STARRETT Outside Micrometer, 2" to 3" Range (T444.1XRL-3)
- STARRETT Outside Micrometer, 50 to 75mm Range (T444.1XRL-1)
- STARRETT Outside Micrometer, 0 to 25mm Range (T436.1XRL-10)
- STARRETT Outside Micrometer, 1", Friction (T230XFL)
- STARRETT Inside Groove Micrometer, 0.5 to 1.5" (701A)
- MITUTOYO 8 to 9"/.0001" O. Mic R (103-223)
- Starrett Micrometers