Shop All Micrometers
Starrett
Outside Micrometer, 2", Ratchet
Mfr # 436.1XRL-2
Zoro # G0438523
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment
- Spindle Flat
- Anvil Flat
- Thimble Ratchet
Product Information
- Brand Starrett
- MFR # 436.1XRL-2
- Zoro # G0438523
- UPC # 049659680034
- Country of Origin United States
- Category Micrometers
Dimensions
Dimension Type | Inch |
Spindle Diameter | 0.25 in |
Details
Item | Outside Micrometer |
Resolution | 0.001" |
Range | 1 to 2" |
Features | Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Lock Nut Type | Knurled Ring Type |
Long Form Calibration Certificate | No |
Spindle Material | Carbide |
Anvil Material | Carbide |
Minimum Measurement - Inch | 1 in |
Thimble Type | Ratchet |
Accuracy | +/-0.0001 in |
Anvil Shape | Flat |
Operation Type | Mechanical |
Spindle Shape | Flat |
Case Type | Plastic Case |
Case Included | Yes |
Frame Material | Steel |
Maximum Measurement - Inch | 2 in |
Mechanical Display Type | Vernier |
Description
Mechanical Outside Micrometer, Range 1 in to 2 in, Resolution 0.001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Dimension Type Inch, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Frame Material Steel, Includes -, Lock Nut Type Ring, Maximum Measurement - Inch 2 in, Minimum Measurement - Inch 1 in, Spindle Diameter 0.25 in, Spindle Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN RATCHET REBUILD KIT (TL11309)
- IRWIN Lenox 12 in. L Hole Saw Extension 1.3 in. 0.6 in. Hex 1 pc (3084712X)
- KO-KEN Spinner Handle Wobble-Fix 230mm 3/8 Sq. Drive (3769NWF-230)
- CRESCENT LUFKIN 1/2" x 15m/50' Atlas® SAE/Metric Dual Sided Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1293SMEF59N)
- STARRETT Outside Micrometer, 3 to 4", 0.001" (436.1XRL-4)
- STARRETT Micrometer, 0 to 1", 0.001, Ratchet (436.1XRL-1)
- STARRETT Outside Micrometer, 6", Ratchet (436.1XRL-6)
- STARRETT Blade Micrometer, 3-4", 0.001" Res (486P-4)
- STARRETT Outside Micrometer, 125 to 150mm Range (T436.1XRL-7)
- STARRETT Mechanical Micrometer Head, 0 to 1/2" (261L)
- MITUTOYO Micrometer, Depth, Base-60 0-50mm (129-109)
- Starrett Precision Gauges & Accessories