Shop All Micrometers
Starrett
Outside Micrometer, 125 to 150mm Range
Mfr # T436.1XRL-7
Zoro # G1575329
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Accurate, Rugged, Easy to Use, Resists Rust, Balanced Frame and Thimble Design Ensure Easy Handling, Can Be Use In Narrow Slots and Tight Places, Quick and Easy Adjustment, Hard and Stable Spindle
- Includes Adjustable Wrench, Case
- Spindle Flat
- Anvil Flat
Product Information
- Brand Starrett
- MFR # T436.1XRL-7
- Zoro # G1575329
- UPC # 049659727340
- Country of Origin United States
- Category Micrometers
Dimensions
Dimension Type | Inch |
Spindle Diameter | 0.3 in |
Description
If you are looking for a reliable micrometer, the Starrett T436.1XRL-7 Outside Micrometer is the tool to have on hand. The 6 to 7" range makes it perfect for use in a variety of applications. This mechanical micrometer has an accuracy of +/-0.0001", with a resolution of 0.0001". It comes with a knurled ring lock nut and flat spindle which allow you to make fine adjustments easily and accurately. The carbide anvil provides durability and is suitable for both flat and round workpieces. This outside micrometer also features an ratchet thimble which allows you to make precise measurements quickly and easily. If you are looking for accurate measurements that can be made fast, then this Starrett Outside Micrometer is the right choice for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Bent Scraper, 3" (397)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.32 (111132000)
- URREA 14 Mm Industrial Grade Metric Short L-Type Hex Key (49-14)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13080)
- STARRETT Outside Micrometer, 75 to 100mm Range (T436.1XRL-11)
- STARRETT Micrometer Outside (T436.1XRL-2)
- STARRETT Micrometer Outside (T436.1XRL-1)
- STARRETT End Cap, Inside Micrometer Head (PT07348)
- STARRETT Electronic Micrometer, 0 to 1", 0.00005 Res (3732XFL-1)
- STARRETT Depth Micrometer, 0 to 9", 0.001" Res (440Z-9RL)
- MITUTOYO Dig Mic, Qnt, I/M 3-4 In, .00005 In, NO (293-188-30)
- Starrett Precision Measuring Tools