Shop All Micrometers
Starrett
Outside Micrometer, 0" to 1"Range, Ratchet
Mfr # V436.1MXRL-25
Zoro # G1575222
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 0 to 25mm
- Features Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment
- Includes Adjustable Wrench, Case
- Spindle Flat
Product Information
- Brand Starrett
- MFR # V436.1MXRL-25
- Zoro # G1575222
- UPC # 049659127669
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Diameter | 0.25 in |
Dimension Type | Metric |
Description
Mechanical Outside Micrometer, Range 0 mm to 25 mm, Resolution 0.001 in, Accuracy +/-0.002 mm, Long Form Calibration Certificate No, Dimension Type Metric, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Frame Material Steel, Includes Adjustable Wrench, Case, Lock Nut Type Ring, Maximum Measurement - mm 25 mm, Minimum Measurement - mm 0 mm, Rotating Spindle (Yes/No) Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 1/2" x 2" (SSPI.1/2)
- MAKITA Heat Gun, Cordless, LithiumIon, 18V (XGH01ZK)
- PROTO WRENCH 1 7/8" STRUCTURAL (POC911A)
- STANLEY Steel Extra Heavy Duty Replacement Blade 2-7/16 in. L 5 pc (11-931)
- STARRETT Digital Outside Micrometer, 2", Ratchet (T216XRL-2)
- STARRETT Blade Micrometer, 3-4", 0.001" Res (486P-4)
- STARRETT Outside Micrometer, 6", Ratchet (436.1XRL-6)
- STARRETT Micrometer Inside 3/4 to 1" Range (78XTZ-1)
- STARRETT Depth Micrometer w/Half Base, 0-6" (443Z-6RL)
- STARRETT Blade Micrometer, 5-6", 0.001" Res (486P-6)
- MITUTOYO Micrometer, Inside, 7-8/.001" (133-228)
- Starrett Precision Measuring Tools