Shop All Micrometers
Starrett
Micrometer Inside 5/8 to 3/4" Range
Mfr # 78XTZ-750
Zoro # G0583007
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00025"
- Operation Mechanical
- Features Wide Measurement Range Without Changing Anvils, Tungsten Carbide Measuring Faces on all 3-Point Heads Above 1/2" (12.5mm), Ratchet Stop Ensures Consistent Measurements, Self-Centering Contacts for True Readings
- Includes Case, Complete with Setting Ring, Contacts, Wrenches, and Instructions
- Spindle Curved
Product Information
- Brand Starrett
- MFR # 78XTZ-750
- Zoro # G0583007
- Country of Origin United Kingdom
- Category Micrometers
Dimensions
Maximum Measuring Depth | 2.4375 in |
Description
Mechanical 3-Point Inside Micrometer, Range 5/8 in to 3/4 in, Resolution 0.00025 in, SPC Output No, Movement of Screw 3/8 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Friction, Case Included Yes, Contact Point Material Carbide, Contact Point Shape Curved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V 1/2" Square (1) 1/2" Impact Wrench Tool (XWT05Z)
- PROTO 3/8" Drive Deep Impact Socket Set, SAE, Metric, 25 pcs (J72118)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWD1)
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 27 mm inside square 3/8 " L.47 mm (02200027)
- STARRETT Electronic Micrometer, 1 to 2", 0.00005 Res (3732XFL-2)
- STARRETT Inside Groove Micrometer, 1.5 to 2.5" (701B)
- STARRETT Digital Outside Micrometer, 1", Ratchet (T216XRL-1)
- STARRETT Outside Micrometer, 0" to 1"Range, Ratchet (V436.1MXRL-25)
- STARRETT Inside Micrometer, 1-1/2 to 12" (823BZ)
- STARRETT Outside Micrometer, 3 to 4" Range (T444.1XRL-4)
- STARRETT Inside Micrometer, 1-1/2 to 8" (823AZ)
- Starrett Micrometers