Shop All Micrometers
Starrett
Micrometer Inside
Mfr # 124MBZ
Zoro # G0962571
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 50 to 300mm
- Features Adjustable for Length, Hardened and Ground Anvils, Quick-Reading Figures
Product Information
- Brand Starrett
- MFR # 124MBZ
- Zoro # G0962571
- Country of Origin United States
- Category Micrometers
Details
Item | Solid -Rod Inside Micrometer Set |
Resolution | 0.01mm |
Range | 50 to 300mm |
Features | Adjustable for Length, Hardened and Ground Anvils, Quick-Reading Figures |
Includes | (10) Measuring Rods, (1) Padded Case |
Description
Micrometer Inside
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5220N)
- MICRO 100 Router Diamond Cut (RDB-100)
- MILWAUKEE TOOL M18 FUEL 3/8" Compact Impact Wrench w/ M18 REDLITHIUM HIGH OUTPUT XC6.0 Batteries, 2-Pack (48-11-1862, 2854-20)
- BETA Double End Offset Socket Wrench, 15x15mm (009330015)
- STARRETT Inside Micrometer, 1-1/2 to 8" (823AZ)
- STARRETT Electronic Micrometer, 3 to 4", 0.00005 Res (3732XFL-4)
- STARRETT Outside Micrometer, 2 to 3", Ratchet (436.1XRL-3)
- STARRETT Digital Micrometer Depth Gage (762.1XFL)
- STARRETT Digital Outside Micrometer (733.1XFLZ-9)
- STARRETT Inside Micrometer, 4 to 40" (823EZ)
- MITUTOYO Micrometer, 15-16 ft. (103-192)
- Starrett Micrometers & Sets