Shop All Micrometers
Starrett
Micrometer Inside
Mfr # 121BZ
Zoro # G0962510
product price: $2,435.99
/ea
Free Shipping & Returns
$2,435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 32 to 82"
- Features Quick, Easy Adjustment
- Anvil Rod
Product Information
- Brand Starrett
- MFR # 121BZ
- Zoro # G0962510
- Country of Origin United States
- Category Micrometers
Details
Item | Long Range Tubular Inside Micrometer |
Resolution | 0.001" |
Range | 32 to 82" |
Features | Quick, Easy Adjustment |
Includes | (2) Graduated Measuring Rods, (1) Extension Rod |
Anvil | Rod |
Description
Micrometer Inside
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Bolt for Flanges (543077344)
- CRAFTSMAN Black, Tool Drawer Liner Roll, Foam (CMST82692)
- LISLE SOCKET ANTENNA NUT #3 (LI29830)
- ASSENMACHER SPECIALTY TOOLS Spring Clamp Pliers (SCP2014)
- STARRETT Depth Micrometer, 0 to 3" (440Z-3RL)
- STARRETT Interchangeable Anvil Micrometer, 0 to 4" (224AARLZ)
- STARRETT Blade Micrometer, 1-2", 0.001" Res (486P-2)
- STARRETT Electronic Micrometer, 2 to 3", 0.00005 Res (3732XFL-3)
- STARRETT Outside Micrometer, 0 to 25mm Range (T436.1XRL-8)
- STARRETT Inside Micrometer, 1-1/2 to 8" (823AZ)
- MITUTOYO Micrometer, Blade Type C, 0-1", .00005" (422-370-30)
- Starrett Precision Gauges & Accessories