Shop All Micrometers
Starrett
Micrometer Can Seam
Mfr # 207MZ
Zoro # G0952196
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 0 to 9-1/2mm
- Features Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment
- Anvil Snub Nose
Product Information
- Brand Starrett
- MFR # 207MZ
- Zoro # G0952196
- Country of Origin United States
- Category Micrometers
Details
Item | Can Seam Micrometer |
Resolution | 0.01mm |
Range | 0 to 9-1/2mm |
Features | Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment |
Anvil | Snub Nose |
Description
Micrometer Can Seam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Lo-Flex Fish Rod Set, 24-Foot (56324)
- WELLER Crescent 19 mm X 1/2 in. drive Metric 6 Point Impact Socket 1 pc (CIMS18N)
- EAT-IN 6 In. Monster Scraper (EA96485)
- K-TOOL INTERNATIONAL Speed Handle, 3/8" Drive, Ext 6.4" (KTI22071A)
- STARRETT Depth Micrometer, 0 to 12", 4" Base (445BZ-12RL)
- STARRETT Micrometer, 0 to 1", 0.0001, Ratchet (T230XRL)
- STARRETT Interchangeable Anvil Micrometer, 2 to 6" (224ARLZ)
- STARRETT Micrometer Inside 3/4 to 1" Range (78XTZ-1)
- STARRETT Outside Micrometer Case, 2" (216ZZ-2)
- STARRETT Anvil for 220/790 Micrometers (PT13017)
- MITUTOYO Micrometer, 1 to 2", 0.0001", Friction (103-136)
- Starrett Micrometers