Shop All Specialty Levels
Starrett
Master Level 15IN W/Slc
Mfr # 199Z W/SLC
Zoro # G0878486
product price: $1,249.99
/ea
Free Shipping & Returns
$1,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Number of Vials 2
- Vial Material Glass
- Number of Plumb Vials 0
- Accuracy 0.0005 in
- Number of 45 Degree Vials 1
Product Information
- Brand Starrett
- MFR # 199Z W/SLC
- Zoro # G0878486
- UPC # 00049659669329
- Country of Origin United States
- Category Specialty Levels
Dimensions
Overall Height | 3 3/4 in |
Overall Width | 2 in |
Overall Length | 15 in |
Details
Item | Master Precision Level |
Total Number of Vials | 2 |
Vial Material | Glass |
Number of Plumb Vials | 0 |
Accuracy | 0.0005 in |
Number of 45 Degree Vials | 1 |
Number of Level Vials | 2 |
Includes | Standard Letter of Certification (SLC) |
Number of Mounting Holes | 0 |
Number of Cross Test Vials | 1 |
Number of V-Grooves | 0 |
Precision Vial Properties | Graduated, Grounded |
Level Orientation | Horizontal |
Top Read | Top Read Window |
Features | Specially Designed to Set Up, Ground and Graduated Main Vial, Auxiliary Level Vial Shows Lateral Position and Assists In Horizontal Setting, Level Vials are Positioned so Breakage is Reduced to A Minimum, Non Conductive Top Plate |
Shape | Straight |
Vial Shape | Barrel |
Color | Black |
Sensitivity | 0.0005 in/ft |
Frame Material | Cast Iron |
Description
Master Precision Level, Overall Height 3 3/4 in, Overall Length 15 in, Overall Width 2 in, Number of V-Grooves 0, Number of Level Vials 2, Number of Plumb Vials 0, Number of Cross Test Vials 1, Features Specially Designed to Set Up, Ground and Graduated Main Vial, Auxiliary Level Vial Shows Lateral Position and Assists In Horizontal Setting, Level Vials are Positioned so Breakage is Reduced to A Minimum, Non Conductive Top Plate, Total Number of Vials 2, Sensitivity 0.0005 in/ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Screwdriver, Extra-Short, PZ1 (012690011)
- PROTO 1/2" Drive, Metric 41mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5341MCF)
- XCELITE Knife Hobby Lt Duty 5-13/16In (XN100)
- KIPP Adjustable Handle, Steel, Size: 4 M12X45, Black Powder Coated, Comp: Black Oxidized (K0752.4121X45)
- STARRETT Bull'S Eye Level (BE-1)
- STARRETT MachinistFTS Level 12IN W/Slc (98-12 W/SLC)
- STARRETT Level (98Z-18)
- STARRETT Machinists Level, 4 In (100mm), 1 Vial (98-4)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.373 In L, PK25 (SM905)
- BON TOOL Bon 11-381 Level, Bon Brass Bound, 48" W/Hand Holes (11-381)
- KIPP Round Spirit Level Inlet Flange D1=17 H=10, Form:B Brass, Comp:Pa, D=25, E30' Sensitivity 30' (K1154.2171030)
- Starrett Specialty Levels