Shop All Indicator Holders, Bases, and Stands
Starrett
Magnetic Indicator Holder, 150 Lb, 3/8-24
Mfr # 659P
Zoro # G3703865
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Magnetic Pull (Lb.) 150
- Base Size (In.) 2-1/2 W x 3 D x 2-1/8 H
- Includes Thread Adapter
- Thread Size 3/8-24
- Construction Cast Iron
Product Information
- Brand Starrett
- MFR # 659P
- Zoro # G3703865
- UPC # 049659559491
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 2-1/2 W x 3 D x 2-1/8 H |
Thread Size | 3/8-24 |
Base Thread Size | 1/4 in-20 |
Base Width | 2 3/8 in |
Base Height | 2 3/8 in |
Base Size | 3 in L x 2.375 in W x 2.375 in H |
Base Length | 3 in |
Details
Item | Magnetic Base Only |
Magnetic Pull (Lb.) | 150 |
Includes | Thread Adapter |
Construction | Cast Iron |
Switch Type | Rotary On/Off |
Holes | 2 |
Finish | Black |
Step Type | V Step |
Includes Snug | No |
Holding Power | 150 lbf |
Magnet Type | On/Off Knob |
Base Type | Magnetic |
Compatible Indicator Mounts | 1/4 in |
Arm Type | Base Only |
Description
The Starrett 659P Magnetic Indicator Holder is a heavy-duty tool for holding magnetic test indicators. It has a strong, sturdy base and works well with various types of equipment. The 3/8-24 thread size on the indicator holder allows it to be mounted on various machines. The cast iron construction makes this magnetic base very durable and sturdy. This base only holds up to 150 lbf. It measures 2 1/2 in. wide x 3 in. deep x 2 1/8 in. high overall, making it easy to transport from one workstation to another as needed. The Starrett 659P Magnetic Indicator Holder is an ideal tool for use by professionals who need reliable equipment that will last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 11/32 (44422)
- GS TOOLING ER32 9/16 (0.5625) AA Ultra Precision Collet (336890)
- KLEVER Safety Recessed 4 5/8 in L, 10 PK (KCJ-1X)
- PRO-GRADE TOOLS 3/8" Drive Reducing Adaptor, SAE (13016)
- STARRETT Indicator Contact Point, 1 In L x 1/16 In (PT06632-12)
- STARRETT Dial Indicator Contact Point Spec-Form (PT06632-9)
- STARRETT AGD Indicator, Flat-End Steel Point, 3/4" (PT06632-20)
- STARRETT Upright Base Post (657G)
- STARRETT Indicator Contact Point, 1/2 In L, Pointed (PT06632-6)
- STARRETT AGD Indicator, Flat-End Stl Pnt, 1/4" dia. (PT06632-17)
- MITUTOYO Needle, Carbide Point (131279)
- Starrett Precision Measuring Tools