Shop All Indicator Holders, Bases, and Stands
Starrett
Magnetic Back
Mfr # 676-3
Zoro # G0582270
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Size (In.) 16-1/8 x 16-1/8
- Construction Steel
- Finish Steel Polished
- Overall Length (In.) 33/64
- For Use With Dial Test Indicators
Product Information
- Brand Starrett
- MFR # 676-3
- Zoro # G0582270
- UPC # 049659566499
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 16-1/8 x 16-1/8 |
Overall Length (In.) | 33/64 |
Thread Size | 5/16-24 |
For Indicator Stem Size | 3/8 in |
Size | 3 in x 1 in x 2 in |
Details
Item | Magnetic Back |
Construction | Steel |
Finish | Steel Polished |
For Use With | Dial Test Indicators |
Features | Requires No Clamps, Rods or Snugs |
Compatible with AGD Number | AGD 3 |
Material | Steel |
Back Type | Magnetic |
Description
This Starrett Magnetic Back is a convenient tool for holding magnetic indicators. It can be used in the shop or on the job site. Made of steel, this magnetic back has a polished finish that helps to protect against rust and corrosion. The 3/8" indicator stem size makes it compatible with most AGD indicators. The 16-1/8 x 16-1/8 base size allows you to attach the indicator holder easily to your workbench or other surface. This Starrett Magnetic Back is an ideal tool for holding magnetic indicators, making them easy to use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 27/64 inch (R1027/64)
- MILWAUKEE HAND TRUCKS Milwaukee 48-39-0518 Band Saw Blade, 14 TPI, 35-3/8 in L, Bi-Metal (48-39-0518)
- DRILL AMERICA 1-1/4"-7 Carbon Steel Hand Tap Set (DWTS1-1/4-7)
- KLEIN TOOLS Utility Knife Razor Blade, 7 in L (44133)
- STARRETT Surface Gage, 3.5x3-3/16, 3/8 D, 12/18 In L (257D)
- STARRETT Indicator Contact Point, 1 In L x 1/16 In (PT06632-12)
- STARRETT Indicator Contact Point, 1/2 In L, Rounded (PT06677)
- STARRETT Clamp Each (161AA)
- STARRETT Clamp Each (161B)
- STARRETT Clamp Each (161C)
- MITUTOYO Magnetic Stand, Black, 8-27/64" L, 3 Holes (7031-10)
- Starrett Precision Measuring Tools