Shop All Measuring and Layout Parts
Starrett
Machinists Levels Tube, Replacement Type
Mfr # PT99433
Zoro # G1603782
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- For Use With Mfr. Model Number 98-18
- Impact Rated No
- For Use With Machinists Level
- Fits Brand Starrett
Product Information
- Brand Starrett
- MFR # PT99433
- Zoro # G1603782
- UPC # 049659645002
- Country of Origin United States
- Category Measuring and Layout Parts
Dimensions
Overall Width | 2 in |
Overall Length | 18 in |
Overall Height | 1 in |
Details
Material | Brass |
For Use With Mfr. Model Number | 98-18 |
Item | Machinists Levels Tube |
Impact Rated | No |
For Use With | Machinists Level |
Fits Brand | Starrett |
Type | Replacement |
Color | Gray |
Compatible with Manufacturer Model Number | 98-18 |
Compatible with Level Type | Machinist's Levels |
Accessory Type | Machinists Levels Tube/Plug Assembly |
Number of Pieces | 1 |
Compatible Manufacturer Part Number | 98-18 |
Compatible Manufacturer Model Number | 98-18 |
For Use with Mfr. Model Number | 98-18 |
Description
Machinists Levels Tube, Overall Length 18 in, Accessory Type Machinists Levels Tube/Plug Assembly, Overall Height 1 in, Overall Width 2 in, Compatible with Grainger Part Number 26Z903, 26Z904, Compatible with Level Type Machinist's Levels, Material Brass, Color Gray, Compatible with Manufacturer Model Number 98-18, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 3/8" Drive Extension - 3 (3403)
- IRWIN Vise-Grip 11" Locking C-Clamp W/ Swivel Pads, 11SP, Easy Release, 3-3/8" Jaw Opening, Alloy Steel (11SP)
- STEELMAN Impact Extension, 1/2 in, 18 in. L (79993)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 7/8" (84865)
- STARRETT Replacement Point, Contractor Grade (PT06690)
- STARRETT Battery for Indicator and Micrometers, 3V (PT61120)
- STARRETT Machinists Levels Tube, Fits Starrett (PT99430)
- STARRETT Machinists Levels Tube, Brass (PT99429)
- STARRETT Replacement Lock Bolt Assembly For 11H-12-4R and C11H-12-4R, Steel (PT99006)
- STARRETT Lock Bolt Assembly, For 4" Square Heads (PT99021)
- MITUTOYO Bulb 24V 150W (512305)
- Starrett Measuring and Layout Parts