Shop All Measuring and Layout Parts
Starrett
Lock Bolt Assembly, Replacement Type
Mfr # PT99004
Zoro # G1592092
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 10H-6-4R, 10MEH-150, 10MH-150, 11H-6-16R, 11H-6-4R, 11HC-6-16R, 11MH-150, 11MHC-150, 33H-6-16R, 33HC-6-16R, 33HC-6-4R, 33JH-6-16R, 33JH-6-4R, 33JHC-6-16R, 33JHC-6-4R, 33MH-150, 33MHC-150, C11H-6-16R, C11H-6-4R, C11HC-6-16R, C11HC-6-4R, C11MH-150, C11MHC-150, C33H-6-16R, C33H-6-4R, C33HC-6-16R, C33HC-6-4R, C33MH-150, C33MHC-150
- Type Replacement
- For Use With 6 in Square Heads
- Fits Brand Starrett
- Material Steel
Product Information
- Brand Starrett
- MFR # PT99004
- Zoro # G1592092
- UPC # 049659717532
- Country of Origin United States
- Category Measuring and Layout Parts
Dimensions
Compatible Blade Length | 6 in |
Overall Length | 4 in |
Overall Width | 1 in |
Compatible Blade Width | 3/4 in |
Details
For Use With Mfr. Model Number | 10H-6-4R, 10MEH-150, 10MH-150, 11H-6-16R, 11H-6-4R, 11HC-6-16R, 11MH-150, 11MHC-150, 33H-6-16R, 33HC-6-16R, 33HC-6-4R, 33JH-6-16R, 33JH-6-4R, 33JHC-6-16R, 33JHC-6-4R, 33MH-150, 33MHC-150, C11H-6-16R, C11H-6-4R, C11HC-6-16R, C11HC-6-4R, C11MH-150, C11MHC-150, C33H-6-16R, C33H-6-4R, C33HC-6-16R, C33HC-6-4R, C33MH-150, C33MHC-150 |
Type | Replacement |
For Use With | 6 in Square Heads |
Fits Brand | Starrett |
Item | Lock Bolt Assembly |
Material | Steel |
Impact Rated | No |
Number of Pieces | 1 |
Color | Black |
Compatible with Manufacturer Model Number | 10H-6-4R, 10MEH-150, 10MH-150, 11H-6-16R, 11H-6-4R, 11HC-6-16R, 11MH-150, 11MHC-150, 33H-6-16R, 33HC-6-16R, 33HC-6-4R, 33JH-6-16R, 33JH-6-4R, 33JHC-6-16R, 33JHC-6-4R, 33MH-150, 33MHC-150, C11H-6-16R, C11H-6-4R, C11HC-6-16R, C11HC-6-4R, C11MH-150, C11MHC-150, C33H-6-16R, C33H-6-4R, C33HC-6-16R, C33HC-6-4R, C33MH-150, C33MHC-150 |
Finish | Smooth |
Head Type | Square |
Compatible Square Type | Combination Squares |
Compatible Manufacturer Part Number | 10H-6-4R, 10MEH-150, 10MH-150, 11H-6-16R, 11H-6-4R, 11HC-6-16R, 11MH-150, 11MHC-150, 33H-6-16R, 33HC-6-16R, 33HC-6-4R, 33JH-6-16R, 33JH-6-4R, 33JHC-6-16R, 33JHC-6-4R, 33MH-150, 33MHC-150, C11H-6-16R, C11H-6-4R, C11HC-6-16R, C11HC-6-4R, C11MH-150, C11MHC-150, C33H-6-16R, C33H-6-4R, C33HC-6-16R, C33HC-6-4R, C33MH-150, C33MHC-150 |
Compatible Manufacturer Model Number | 10H-6-4R, 10MEH-150, 10MH-150, 11H-6-16R, 11H-6-4R, 11HC-6-16R, 11MH-150, 11MHC-150, 33H-6-16R, 33HC-6-16R, 33HC-6-4R, 33JH-6-16R, 33JH-6-4R, 33JHC-6-16R, 33JHC-6-4R, 33MH-150, 33MHC-150, C11H-6-16R, C11H-6-4R, C11HC-6-16R, C11HC-6-4R, C11MH-150, C11MHC-150, C33H-6-16R, C33H-6-4R, C33HC-6-16R, C33HC-6-4R, C33MH-150, C33MHC-150 |
For Use with Mfr. Model Number | 10H-6-4R, 10MEH-150, 10MH-150, 11H-6-16R, 11H-6-4R, 11HC-6-16R, 11MH-150, 11MHC-150, 33H-6-16R, 33HC-6-16R, 33HC-6-4R, 33JH-6-16R, 33JH-6-4R, 33JHC-6-16R, 33JHC-6-4R, 33MH-150, 33MHC-150, C11H-6-16R, C11H-6-4R, C11HC-6-16R, C11HC-6-4R, C11MH-150, C11MHC-150, C33H-6-16R, C33H-6-4R, C33HC-6-16R, C33HC-6-4R, C33MH-150, C33MHC-150 |
Description
With the Starrett PT99004 Lock Bolt Assembly, you can easily replace lost or damaged parts. This lock bolt assembly is compatible with a variety of Starrett and Grainger measuring and layout tools. The replacement type fits 26Y945, 26Y946, 26Y947, 26Y954, 26Y955, 26Y963, 26Y964, 26Y969, 26Y971, 26Z011 and more. When it comes to your measuring and layout needs in the workshop or on the job site that require this part for function and efficiency; trust only the best in quality--the Starrett PT99004 Lock Bolt Assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 1in.dia., 2in.Cut L (5315100)
- COMMSCOPE Replacement for Commscope Ct-7812 (CT-7812 COMMSCOPE)
- IRWIN CIRC SWBLD 80T 10"" (14076)
- DRILL AMERICA 3" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3000)
- STARRETT Replacement Point, Contractor Grade (PT06690)
- STARRETT Machinists Levels Tube (PT99432)
- STARRETT Machinists Levels Tube, Brass (PT99429)
- STARRETT Replacement Lock Bolt Assembly For 11H-12-4R and C11H-12-4R, Steel (PT99006)
- STARRETT Machinists Levels Tube, Replacement Type (PT99431)
- STARRETT Machinists Levels Tube, Fits Starrett (PT99430)
- VAUGHAN PULL SAW COARS/MED 13"" (BS333C)
- Starrett Hand Tool Parts