Shop All Level Gauges
Starrett
Level
Mfr # 136
Zoro # G0878425
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Starrett
- MFR # 136
- Zoro # G0878425
- Country of Origin United States
- Category Level Gauges
Details
Item | Level |
Description
Level
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Sound Level Monitor/Alarm, 30 To 130 dB (SL130W)
- FLUKE Wireless Clamp Meter Module Kit, LCD, 2,500 A, 10.0 in (254 mm) Jaw Capacity (FLK-A3001FC K)
- ASHCROFT Pressure Gauge, 0 to 1500 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL1500)
- NOSHOK Piston Type Pressure Snubber, 1/4 NPT, 316 SS, Pressure Rating 15,000 PSI (5025)
- STARRETT Level (98-18)
- LDI INDUSTRIES Straight Oil Gage, Type: Vented (G321-4)
- LDI INDUSTRIES Valve, Needle (G608-24-A-1-4)
- LENZ Fluid Level Gauge w/Thermometer: 4.25" Overall Length, 3" Bolt Hole, 212 F (100 C) MAX TEMP (450668)
- LDI INDUSTRIES Thermometer, Dial, 50 to 300 F (G615-05-A-1)
- LDI INDUSTRIES Valve, Needle (G608-12-A-1-4)
- LDI INDUSTRIES Gage, Vented Oil, 1/4 In (G655-2)
- Starrett Level Gauges