Shop All Screwdriver Sets
Starrett
Jewellers Screw Driver Set, #0 Phillips
Mfr # S555Z-7
Zoro # G2139324
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #0 x 1"
- Overall Length 3-3/4"
- SAE or Metric SAE
- Features Made For Relatively Small and Very Delicate Work, Bodies are Made From Knurled, Nickel-Plated Steel, Replaceable Blades, Made From the Best Quality Steel, Properly tempered and Nickel-Plated, A Slight Turn of the Knurled Chucks Locks the Blade in Place, Blades Can be Reversed into the Screwdriver Body For Safety
- Finish Nickel Plated
Product Information
- Brand Starrett
- MFR # S555Z-7
- Zoro # G2139324
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | #0 x 1" |
Overall Length | 3-3/4" |
Details
Item | Jewelers Screwdriver Set |
SAE or Metric | SAE |
Features | Made For Relatively Small and Very Delicate Work, Bodies are Made From Knurled, Nickel-Plated Steel, Replaceable Blades, Made From the Best Quality Steel, Properly tempered and Nickel-Plated, A Slight Turn of the Knurled Chucks Locks the Blade in Place, Blades Can be Reversed into the Screwdriver Body For Safety |
Finish | Nickel Plated |
Bit Style | Phillips |
Material | Nickel Plated Steel |
Description
Jewellers Screw Driver Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 4 lb Double Face Sledge, 16 Fiberglass Handle (13445)
- URREA Insert Bit, Torx Tamper T25X1" (23026)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 1/2 in Size, Deep Socket, Natural (DWI-3/4D1-1/2)
- KIPP Adjustable Handle Size: 3 5/16-18X20, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.3A31X20)
- WERA Precision Screwdriver Set, Hex, Metric, 7 pcs (05345273001)
- MIGHTY MAXX Screwdriver Precision Set 6pc (083-82717)
- MAXTECH CONSUMER PRODUCTS 10 in 1 QL3 Ratcheting Screwdriver Set (50344MX)
- MILWAUKEE TOOL 4 PC 1000V Insulated Screwdriver Set w/ Roll Pouch (48-22-2204)
- PROTO Screwdriver Sets, Cushion Grip, 6 Pieces (J1206SPF)
- VEGA INDUSTRIES Phillips + Slotted Screwdriver Set, 6 pcs (R6PF)
- WERA Screwdriver Set, Slotted/Phillips, 6 pcs (05105650001)
- Starrett Screwdriver Sets