Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Internal Micrometer, 6 to 7" Range
Mfr # 770BXTZ-7
Zoro # G1619919
product price: $3,025.99
/ea
Free Shipping & Returns
$3,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 6 to 7
- Probe Depth (In.) 4.00
- Graduations 0.00005 in /0.001mm
- Length (In.) 7
- Number of Leaves 0
Product Information
- Brand Starrett
- MFR # 770BXTZ-7
- Zoro # G1619919
- UPC # 049659726114
- Country of Origin United Kingdom
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 4.00 |
Length (In.) | 7 |
Maximum Measuring Depth | 4.5 in |
Description
Digital 3-Point Inside Micrometer, Range 150 mm to 175 mm, 6 in to 7 in, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet Stop, Case Included Yes, Case Type Wood Case, Contact Point Material Carbide, Display Type LCD, Functions Inch/mm Conversion, Reducing The Need to Exchange Anvils
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drive Pin Punch Set, 5 Pc, 8 In L (2YNE7)
- CRAFTSMAN Sockets, 1/2" Drive 9/16" 12 Point SAE S (CMMT47522)
- STAHLWILLE TOOLS Combination plier L.200 mm head chrome plated handles multi-component handles with softer layers (65015200)
- DIABLO 3/4"x12" SDS-Plus Rebar Cutter (DMAPLRC1050)
- STARRETT Starrett 67483 S4003-250 Pin Gage Set, Case, Sizes .061-.250- (S4003-250)
- STARRETT Taper Gage, 0.100-0.500 In, 8 Leaves (269A)
- STARRETT Screw Pitch Gage, 4-84TPI, 51 Leaves (472)
- STARRETT Feeler Gauge Set, Dimension Type (66)
- STARRETT Screw Pitch Gage, 4-42TPI, 30 Leaves (6)
- STARRETT Engineers Taper, Wire, Thickness Gage (245)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- Starrett Hole, Drill, Bore, and Wire Gauges