Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Internal Micrometer, 1-3/8 to 2" Range
Mfr # 770BXTZ-2
Zoro # G1591331
Free Shipping & Returns
$2,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 1-3/8 to 2
- Probe Depth (In.) 2.40
- Graduations 0.00005 in /0.001mm
- Length (In.) 2
- Number of Leaves 0
Product Information
- Brand Starrett
- MFR # 770BXTZ-2
- Zoro # G1591331
- UPC # 049659726053
- Country of Origin United Kingdom
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 2.40 |
Length (In.) | 2 |
Maximum Measuring Depth | 3.0625 in |
Description
Digital 3-Point Inside Micrometer, Range 1.375 in to 2 in, 35 mm to 50 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet Stop, Case Included Yes, Case Type Wood Case, Contact Point Material Carbide, Display Type LCD, Functions Inch/mm Conversion, Reducing The Need to Exchange Anvils
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER BRAND JACK POST Tiger Brand Jack Post J-MOBILE 1-1 ft. 4 in. Adjustable Multi-Purpose Jack (186623)
- MAASDAM Handle Assembly Replacement Kit (MPPHRK)
- WESTWARD Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX75)
- URREA 1000V R-series screwdriver set 5PC (9700C)
- STARRETT Screw Pitch Gage, 4-84TPI, 51 Leaves (472)
- STARRETT Bore Gage Dial 1-1/2"-3" Range .0001" (84AZ-111-4J)
- STARRETT U.S. Standard Sheet Metal Gage, 0-36 (283)
- STARRETT American Standard Wire Gage, 0-36 (281)
- STARRETT Plastic Case, Small Hole Gage Set, 5 pcs. (S830FZZ)
- STARRETT Taper Gage, 0.100-0.500 In, 8 Leaves (269A)
- FOWLER XTender 1.4" to 6" Dial Bore Gage Set (526464000)
- Starrett Hole, Drill, Bore, and Wire Gauges