Shop All Micrometers
Starrett
Interchangeable Anvil Micrometer, 0 to 1"
Mfr # 220XRL-1
Zoro # G2904002
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0 to 1"
- Operation Mechanical, Digital
- Features Extremely Hard and Stable One-Piece Spindle, Interchangeable Anvils are Rigidly Held in the Vise type Frame and Quickly Interchanged by a Single Lock Screw Adjustment
- Includes Spanner Wrench
Product Information
- Brand Starrett
- MFR # 220XRL-1
- Zoro # G2904002
- UPC # 049659664300
- Country of Origin United States
- Category Micrometers
Dimensions
Anvil Size | 0.120 in, 0.125 in x 0.060 in |
Spindle Diameter | 0.25 in |
Dimension Type | Inch |
Description
Digital Multi-Anvil Micrometer, Range 0 in to 1 in, Resolution 0.001 in, Accuracy +/-0.0001 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Interchangeable, Anvil Size 0.120 in, 0.125 in x 0.060 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Case Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (88292D2B123695)
- WILLIAMS Micrometer Adj. Torque Wrenches, 15 1/2"L (1002MFRMHW)
- KODIAK CUTTING TOOLS .278 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477076)
- HHIP 24 X 18 X 36 0-Ledge Surface Plate Stand (4401-1301)
- STARRETT Outside Micrometer, 0 to 25mm Range (T436.1XRL-8)
- STARRETT Outside Micrometer w/SLC, 1", Ratchet (T230XRL W/SLC)
- STARRETT Can Seam Micrometer w/Depth Gage, 0 to 0.375 (208DZ)
- STARRETT Micrometer Inside 5/8 to 3/4" Range (78XTZ-750)
- STARRETT Precision Outside Micrometer, Carbide Spindle, 9" (436.1XRL-9)
- STARRETT Mechanical Micrometer Head, 0 to 1/2" (261L)
- MITUTOYO Micrometer, Point, 30deg. 1-2" .00005"IP65 (342-362-30)
- Starrett Precision Measuring Tools