Shop All Spring Calipers and Dividers
Starrett
Inside Spring Caliper, 6 In, Round, Solid
Mfr # 274-6
Zoro # G4746165
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 6
- Construction Steel
- Nut Type Solid
- Range 0 in to 6 in/0 mm to 150 mm
- Tip Type Solid Points
Product Information
- Brand Starrett
- MFR # 274-6
- Zoro # G4746165
- UPC # 049659513035
- Country of Origin United States
- Category Spring Calipers and Dividers
Details
Item | Inside Spring Caliper |
Range (In.) | 6 |
Construction | Steel |
Nut Type | Solid |
Range | 0 in to 6 in/0 mm to 150 mm |
Tip Type | Solid Points |
Maximum Measurement - mm | 150 mm |
Caliper Material | Steel |
Minimum Measurement - mm | 0 mm |
Maximum Measurement - Inch | 6 in |
Leg Style | Round |
Maximum Measurement | 150 mm, 6 in |
Minimum Measurement - Inch | 0 in |
Joint Type | Spring |
Description
Inside Spring Caliper, Range 0 in to 6 in/0 mm to 150 mm, Joint Type Spring, Maximum Measurement 150 mm, 6 in, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Nut Type Solid, Tip Type Solid Points, Caliper Material Steel, Includes -, Leg Style Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Flat Nose Pliers, 4-1/2" Long, 1-1/16" Jaw (B274A)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 11-Piece (5/64-3/8 in.) (DHX90102)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- CENTURY DRILL & TOOL 2-1/4" Diamond Hole Saw (05586)
- STARRETT Divider (85F)
- STARRETT Firm Joint Caliper 6" Outside (26-6)
- STARRETT Spring Divider, 12 In, Solid (83A-12)
- STARRETT Inside Spring Caliper, 8 In, Solid (73A-8)
- STARRETT Inside Spring Caliper, 4 In, Spring (73B-4)
- STARRETT Inside Spring Caliper, 4 In, Solid (73A-4)
- STARRETT Spring Divider, 6 In, Flat, Solid (83A-6)
- Starrett Precision Measuring Tools