Shop All Spring Calipers and Dividers
Starrett
Inside Spring Caliper, 4 In, Solid
Mfr # 73A-4
Zoro # G2144256
original price:
$65.39
4% off
$62.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range (In.) 4
- Construction Steel
- Maximum Measurement - Inch 4 in
- Maximum Measurement - mm 100 mm
- Maximum Measurement 100 mm, 4 in
Product Information
- Brand Starrett
- MFR # 73A-4
- Zoro # G2144256
- UPC # 049659503340
- Country of Origin United States
- Category Spring Calipers and Dividers
Details
Item | Inside Spring Caliper |
Range (In.) | 4 |
Construction | Steel |
Nut Type | Solid |
Maximum Measurement - Inch | 4 in |
Maximum Measurement - mm | 100 mm |
Maximum Measurement | 100 mm, 4 in |
Joint Type | Spring |
Caliper Material | Steel |
Tip Type | Solid Points |
Leg Style | Flat |
Minimum Measurement - Inch | 0 in |
Minimum Measurement - mm | 0 mm |
Range | 0 in to 4 in/0 mm to 100 mm |
Description
Inside Spring Caliper, Range 0 in to 4 in/0 mm to 100 mm, Joint Type Spring, Maximum Measurement 100 mm, 4 in, Maximum Measurement - Inch 4 in, Maximum Measurement - mm 100 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Nut Type Solid, Tip Type Solid Points, Caliper Material Steel, Includes -, Leg Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 11mm Size (1EYK1)
- KO-KEN Ratchet Handle 965mm 3/4 Sq. Drive (6749-1000)
- MILWAUKEE TOOL M18 FORCE LOGIC 3” Underground Cable Cutter w/ Wireless remote (2776R-21)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1-1/8, Number of Flutes: 3 (EMG-606-EB)
- STARRETT Inside Spring Caliper, 4 In, Spring (73B-4)
- STARRETT Spring Divider, 12 In, Spring (83B-12)
- STARRETT Carpenter'S Divider 6" (92-6)
- STARRETT Divider (85F)
- STARRETT Solid Nut Divider (83A-4)
- STARRETT Spring Divider, 6 In, Flat, Solid (83A-6)
- STM 4 Solid Nut Outside Spring Caliper (231174)
- Starrett Spring Calipers and Dividers