Shop All Micrometers
Starrett
Inside Micrometer, 4 to 40"
Mfr # 823EZ
Zoro # G4745885
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001 in
- Range 4 in to 40 in
- Features Rods are Rigid and Lightweight, 5-1/2 in Long Handle Furnished, Hardened and Ground Anvils, Interchangeable Anvils, Quick Reading Figures, Extension Rods are Made of Steel Tubing
- Includes Case
- Anvil Curved
Product Information
- Brand Starrett
- MFR # 823EZ
- Zoro # G4745885
- UPC # 049659530568
- Country of Origin United States
- Category Micrometers
Dimensions
Rod Dia. | 0.375 in |
Rod Diameter | 3/8 in |
Description
Mechanical Tubular-Rod Inside Micrometer, Range 4 in to 40 in, Resolution 0.001 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type Tubular Inside Micrometer, Number of Measuring Rods 10, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Plain, Case Included Yes, Case Type Padded Case, Contact Point Material Steel, Contact Point Shape Curved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Screwdriver Set, Slotted/Phillips, 6 pcs (05006145001)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 3 1/2 in. Dr, 3 in L (SHA21103)
- KO-KEN Socket set 3/16-1/2 12 Point 150mm 9 pieces 1/4 Sq. Drive (RS2405A/9)
- CRAFTSMAN Air Hammer (CMXPTSG1010NB)
- STARRETT Inside Groove Micrometer, 0.5 to 1.5" (701A)
- STARRETT Inside Groove Micrometer, 1.5 to 2.5" (701B)
- STARRETT Outside Micrometer, 0" to 1"Range, Ratchet (V436.1MXRL-25)
- STARRETT Blade Micrometer, 1-2", 0.001" Res (486P-2)
- STARRETT Digital Outside Micrometer, 1", Ratchet (T216XRL-1)
- STARRETT Interchangeable Anvil Micrometer, 2 to 6" (224ARLZ)
- IGAGING Outside Micrometer, 0-1" - 36-101 (36-101)
- Starrett Precision Gauges & Accessories