Shop All Dial Indicators
Starrett
Indicator Test
Mfr # 811-1PZ
Zoro # G0952589
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.06 in
- Features 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
- Accuracy +/-0.001 in
- Includes Case
Product Information
- Brand Starrett
- MFR # 811-1PZ
- Zoro # G0952589
- UPC # 00049659570823
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Length | 1-5/16 in |
Contact Point Dia. | 0.078125 in |
Dial Size | 1.38 in |
Dimension Type | Inch |
Stylus Length | 1.9375 in |
Description
Item Swivel-Head Dial Test Indicator, Range 0 in to 0.06 in, Graduations 0.001 in, Long Form Calibration Certificate No, Contact Point Dia. 0.078125 in, Dial Color White, Dial Reading 0-30-0, Dial Size 1.38 in, Dimension Type Inch, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.06 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.06 in, Series Starrett 811, Test Indicator Style Swivel Head, Accuracy +/-0.001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2231601)
- STARRETT Bore Gage Dial 1-1/2"-3" Range .0001" (84AZ-111-4J)
- MAKITA Keyless Drill Chuck 1/2 (763252-1)
- OSG Screw Machine Drill Bit, 9/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-5626)
- STARRETT Dial Test Indicator Set, 1-9/16", Yellow (3908MAC)
- STARRETT Indicator Contact Point Set, 14 Points (25R)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711LCSZ)
- STARRETT Xtra-Lngth Dial Indicator Contact Pnt, 3" (PT09560K)
- STARRETT Comparator w/Granite Base, 8 x 12 x 2 In (653G)
- STARRETT Indicator Dial (655-2041J)
- AMPG Extension Point, 1", 4-48 SS (Z9339SS)
- Starrett Indicators, Indicator Holders & Accessories