Shop All Indicator Holders, Bases, and Stands
Starrett
Indicator Holder
Mfr # 657-1
Zoro # G0582246
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Step Type Flat
- Screw Type Plastic Knob
- Construction Cast Iron
- Magnet Type On/Off Knob
- Includes Snug No
Product Information
- Brand Starrett
- MFR # 657-1
- Zoro # G0582246
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Thread Size | 1/4"-20 |
Base Length | 1 7/8 in |
Base Width | 1 5/8 in |
Base Size | 1 7/8 in L x 1.625 in W x 1 15/16 in H |
Base Height | 1 15/16 in |
Working Length of Snug/Third Arm | 1 in |
Working Length of Upper Arm | 6 in |
Working Length of Post/Lower Arm | 12 in |
Details
Item | Indicator Holder |
Step Type | Flat |
Screw Type | Plastic Knob |
Construction | Cast Iron |
Magnet Type | On/Off Knob |
Includes Snug | No |
Holding Power | 100 lbf |
Fine Adjustment Position | Fine Adjust Base (FAB) |
Maximum Reach | 12 in |
Compatible Indicator Mounts | 3/8 in, Dovetail Mount |
Arm Type | Articulating |
Base Type | Magnetic |
Description
Indicator Holder, Arm Type Articulating, Base Height 1 15/16 in, Base Length 1 7/8 in, Base Size 1 7/8 in L x 1.625 in W x 1 15/16 in H, Base Type Magnetic, Base Width 1 5/8 in, Compatible Indicator Mounts 3/8 in, Dovetail Mount, Fine Adjustment Position Fine Adjust Base (FAB), Holding Power 100 lbf, Maximum Reach 12 in, Step Type Flat, Working Length of Post/Lower Arm 12 in, Working Length of Snug/Third Arm 1 in, Working Length of Upper Arm 6 in, Base Thread Size 1/4 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP STAR GRIP SIMILAR TO DIN6336 W. SAFETY CABLE D=3/8-16, D1=40 H=25, FORM:KS, THERMOPLASTIC BLACK, COM (K0154.6A41)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.2500" (1/4), Number of Flutes: 2 (907816)
- HARVEY TOOL Concave Radius End Mill, 0.6250" (5/8), Radius: 1/8" (32808-C3)
- URREA 3/8" Drive 6-Point Impact Short Socket 3/4" (7224H)
- STARRETT Clamp Each (161AA)
- STARRETT Indicator Holder (657-2)
- STARRETT Dial Indicator Contact Point Spec-Form (PT06632-9)
- STARRETT Surface Gage, 3.5x3-3/16, 3/8 D, 12/18 In L (257D)
- STARRETT Indicator Contact Point, 2 In L, Rounded (PT06677F)
- STARRETT Mini-Magnetic Tool Holder (661)
- HHIP 1" Dial Indicator & Mity-Mag Kit (4400-0024)
- Starrett Indicator Holders, Bases, and Stands