Shop All Dial Indicators
Starrett
Indicator Dial
Mfr # 81-136-622J
Zoro # G0953115
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0.075 in
- Features Rugged and Simple Unit Construction, Universal Fitting Design, Sharp Bezel Serrations for Positive Grip, Unbreakable Crystal, Hardened Stainless Steel Stem, No-Glare Satin Finish Case, Hardened Stainless Steel Rack and Spindle, Massive Bridge for Rigid Bearing Support, Hardened Stainless Steel Gears and Pinions, Non-Reflecting Eggshell Finish Dial
- Accuracy +/-0.0005 in
- Includes Case
Product Information
- Brand Starrett
- MFR # 81-136-622J
- Zoro # G0953115
- UPC # 00049659533941
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 1.69 in |
Contact Point Dia. | 0.25 in |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Description
Dial Indicator - Lug Back, Range 0.075 in, Graduations 0.0005 in, Accuracy +/-0.0005 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug-On-Center, Dial Color White, Dial Reading 30-0-30, Dial Size 1.69 in, Dimension Type Inch, Maximum Measurement - Inch 0.075 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.03 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Mini Hacksaw Replacement Blades, PK10 (37701)
- CDI CDI Torque Screwdrivr, 1/4", 10 to 100 in.-oz. (61SP)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EGU-AC5025S)
- SOUTHWIRE ROLLER, MAIN #P6-13 FOR PULL-IT 6000 (56834301)
- STARRETT Hardened Stl Contact Point, 9/32" Length (PT05473)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3809A)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-50-0 (81-141J)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-100 (196B6)
- STARRETT Dial Test Indicator Only (711FS/GS)
- STARRETT Indicator Dial (655-341J)
- AMPG Extension Point, 1", M2.5 SS (Z9339SS-M)
- Starrett Dial Indicators