Shop All Dial Indicators
Starrett
Indicator Dial
Mfr # 656-5041J
Zoro # G0581738
Free Shipping & Returns
$775.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Features Rugged and Simple Unit Construction, Universal Fitting Design, Sharp Bezel Serrations for Positive Grip, Unbreakable Crystal, Hardened Stainless Steel Stem, No-Glare Satin Finish Case, Hardened Stainless Steel Rack and Spindle, Massive Bridge for Rigid Bearing Support, Hardened Stainless Steel Gears and Pinions, Non-Reflecting Eggshell Finish Dial
- Accuracy +/-0.001 in
- Contact Point Style Radius
- Reading Continuous
Product Information
- Brand Starrett
- MFR # 656-5041J
- Zoro # G0581738
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.25 in |
Dial Size | 3.63 in |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Description
Dial Indicator - Lug Back, Range 0 in to 5 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 4, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-100, Dial Size 3.63 in, Dimension Type Inch, Maximum Measurement - Inch 5 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8" 2X(TM) Premium Metal Cutting Blade (25 bulk pack-tube) (DWA4188B25)
- WESTWARD Universal Wrench Set, SAE/Metric, 20 Pc (33M575)
- HALDER SUPERCRAFT Dead Blow Hammer, 24 oz., 11-19/32" (3377.035)
- CENTURY DRILL & TOOL 7/8" Hole Saw with Arbor, Shark Tooth (05814)
- STARRETT Indicators Set Of 3 (S253Z)
- STARRETT Indicator (196MA5Z)
- STARRETT Comparator w/Granite Base, 8 x 12 x 2 In (653G)
- STARRETT Dial Test Indicator Set, 1-9/16", Yellow (3908MAC)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A1Z)
- STARRETT Dial Indicator, 0 to 10mm, 0-100 (25-481J)
- MITUTOYO Dial Test Indicator Set, Vert, 0to0.030 In (513-452-10T)
- Starrett Indicators, Indicator Holders & Accessories