Shop All Dial Indicators
Starrett
Indicator Dial
Mfr # 655-3041J
Zoro # G0581668
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 3 in
- Features Rugged and Simple Unit Construction, Universal Fitting Design, Sharp Bezel Serrations for Positive Grip, Unbreakable Crystal, Hardened Stainless Steel Stem, No-Glare Satin Finish Case, Hardened Stainless Steel Rack and Spindle, Massive Bridge for Rigid Bearing Support, Hardened Stainless Steel Gears and Pinions, Non-Reflecting Eggshell Finish Dial
- Accuracy +/-0.001 in
- Contact Point Style Radius
Product Information
- Brand Starrett
- MFR # 655-3041J
- Zoro # G0581668
- UPC # 00049659536201
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 2.75 in |
Contact Point Dia. | 0.25 in |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Description
Dial Indicator - Lug Back, Range 0 in to 3 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 3, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-100, Dial Size 2.75 in, Dimension Type Inch, Maximum Measurement - Inch 3 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7405)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming (BK485)
- STARRETT Kwik Change Arbor Kit, Carbide Drill-SDS (A6-7)
- DIABLO 7-1/4", 56-Teeth Circular Saw Blade (D0756F)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A1Z)
- STARRETT Hardened Stl Contact Point, 9/32" Length (PT05473)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A5Z)
- STARRETT Dial Test Indicator, Hori, 0 to 0.010 In (708AZ)
- STARRETT Dial Test Indicator Set, 1-9/16", Yellow (3908MAC)
- STARRETT Dial Test Indicator, 2 Dovetail Clamps (3909A)
- JOHNSON CONTROLS Set Point Dial, Horiz W/Numbers (T-4002-5017)
- Starrett Indicators, Indicator Holders & Accessories